Apply to be a TradeMaster!
Main product image of MAC-L 2000 CFM Right Angle Air Cleaner
Magnifying glass
Hover image to zoom

MAC-L 2000 CFM Right Angle Air Cleaner

SKU:
4540
Rating:
(2)
Q&A:
(0)
MAC-L 2000 CFM Right Angle Air Cleaner
Magnifying glass
Hover image to zoom
$333.77 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
10 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: Size
24.5" x 25.75" x 15.5"

Description

–
GeneralAire® MAC Series Air Cleaners efficiently remove airborne microscopic particulates indoors to leave you with fresher air so you can breathe a little easier!

Features:
  • MERV 10 Opti-Fiber Media.
  • Opti-Fiber Media with low pressure drop characteristics.
  • 61.8% minimum average efficiency 1.0 to 3.0 microns.
  • 24.5 H" X 25.75 D" X 15.5 W".
  • Replacement Media: 5FM2025. Change every 6 months.

Specs

–
Size:

24.5" x 25.75" x 15.5"

Air Flow Capacity (CFM):

2000

MERV:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

20" x 25" MERV 11 Filter Media
SKU: 4368
General Aire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent high flow filter housing, very adaptable

Did my install of this yesterday and was very pleased with the finished product. I didn't see this fact anywhere on here or even on the mfg website, but it turns out that the opening is pre-drilled and adjustable to either 24x8 OR 24x10, or presumably anywhere in between. Because of that I was able to adapt it to the existing return with zero new sheet metal, and that made me happy. Not the cheapest option (actually one of the more expensive ones ) but works very well where space & cfm requires something like this.
Jim
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value high CFM filter rack

All our new furnaces installation work better with this type of filter rack providing up to 2000 CFM
Tech Mech
Chicago il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy