Apply to be a TradeMaster!
Main product image of 5-1/2" 2 Speed Direct Drive Furnace & Central A/C Motor 1 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom

5-1/2" 2 Speed Direct Drive Furnace & Central A/C Motor 1 HP, 1075 RPM (208-230V)

SKU:
3596
Rating:
(0)
Q&A:
(0)
5-1/2" 2 Speed Direct Drive Furnace & Central A/C Motor 1 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom
$379.57 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
5.58 Amps

Description

–
Designed for continuous air over applications, such as furnace blowers or central air handling units with single shaft requirements.

Features:
  • Energy Saver Plus design (u)
  • Reversible rotation
  • Mounting holes in shell for capacitor bracket
  • Designed for 370 Volt capacitor (not furnished)
  • 4" shaft extension
  • Extended clamp screws on shaft end with a ring kit provided
  • Ring kit allows both 2 1/4" and 2 1/2" resilient ring mounting
  • Automatic thermal overload protection

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1075

Horse Power:

1

Type:

Permanent Split Capacitor

Voltage:

208/230V

Duty:

Continuous Air Over

Rotation:

Reversible

Mount:

Resilient Rings

Speeds:

3

Bearings:

Ball

Amperage:

5.58

Poles:

6

Enclosure Type:

Open Air Over

Phase:

1

Overload Protection:

Thermally

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Approvals:

CSA

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Horse Power
Type
Voltage
Rotation
1075
1
Permanent Split Capacitor
208/230V
Reversible
1075
1
Permanent Split Capacitor
208/230V
Reversible
1075
1
Permanent Split Capacitor
208/230V
Reversible
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy