Apply to be a TradeMaster!
Main product image of 5-5/8" High Efficiency Stock Motor (208-230V, 1075 RPM, 1 HP)
Magnifying glass
Hover image to zoom
5-5/8" High Efficiency Stock Motor (208-230V, 1075 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$452.24 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
4.8 Amps

Description

–
5-5/8" High Efficiency Stock Motor (208-230V, 1075 RPM, 1 HP)

Features:
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • 2 1/2 Mounting Rings
  • Extended Thru Bolts
  • 40 degree C ambient
  • Permanent Split Capacitor
  • Continuous Air Over
  • Reversible
  • Multiple Mount

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1

Voltage:

208/230V

Bearings:

Ball

Duty:

Air Over

Poles:

6

RPM:

1075

Mount:

Resilient Ring - Extended Studs

Phase:

1

Rotation:

Reversible

Speeds:

3

Hertz:

60

Frame:

48Y

Insulation Class:

B

Enclosure Type:

Open Drip Proof

Amperage:

4.8

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Phase
Permanent Split Capacitor
1
208/230V
1075
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy