Shop Resideo Sale
Main product image of 3 Speed Direct Drive Fan & Blower Motor 1/3 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom

3 Speed Direct Drive Fan & Blower Motor 1/3 HP, 1075 RPM (208-230V)

SKU:
3686
Rating:
(0)
Q&A:
(0)
3 Speed Direct Drive Fan & Blower Motor 1/3 HP, 1075 RPM (208-230V)
Magnifying glass
Hover image to zoom
$174.32 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.5 Amps

Description

–
Designed for condenser fan and heat pump units requiring vertical shaft up or vertical shaft down positioning with "belly band" or extended clamp screw mounting.

Features:
  • Permanent split capacitor
  • Standard efficiency designs
  • Sleeve or ball bearings
  • Designed for 370 Volt capacitor, not included
  • Mounting holes in shell for capacitor bracket
  • Water slinger on shaft
  • 26 inch motor leads
  • Single phase
  • 48 Frame

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1075

Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3

Rotation:

CCW

Amperage:

2.5

Duty:

Continuous Air Over

Speeds:

3

Mount:

Extended Studs

Bearings:

Sleeve

Enclosure Type:

Open Air Over

Poles:

6

Phase:

1

Insulation Class:

A

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Type
Voltage
Horse Power
Rotation
1075
Permanent Split Capacitor
208/230V
1/3
CCW
1075
Permanent Split Capacitor
230V
208V
1/3
CCWLE
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy