Apply to be a TradeMaster!
Main product image of 5-5/8" Double Shaft Fan Coil/Blower Motor (208-230V, 3 Speed, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" Double Shaft Fan Coil/Blower Motor (208-230V, 3 Speed, 1075 RPM, 1/3 HP)

Brand:
Century
SKU:
SA1036V1
Rating:
(0)
Q&A:
(0)
5-5/8" Double Shaft Fan Coil/Blower Motor (208-230V, 3 Speed, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$171.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.2 Amps

Description

–
5-5/8" Double Shaft Fan Coil/Blower Motor (208-230V, 3 Speed, 1075 RPM, 1/3 HP)

Specifications:
  • 5.6" Diameter - 48Y Frame
  • Electrical Type: Permanent Split Capacitor
  • Thermally Protected
  • Open Lead End and Opposite Lead End End-Frame, Semi-Enclosed Shell, Air Over
  • Class B Insulation, 40°C Ambient
  • Sleeve Bearing
  • 1/2" Diameter Double Shaft with Flat
  • 36" Leads
  • Extended Studs Lead End and Opposite Lead End
  • Motor Orientation: Horizontal
  • Shaft Type: Flat

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

230V

208V

Duty:

Air Over

Bearings:

Sleeve

RPM:

1075

Mount:

Extended Studs

Poles:

6

Speeds:

3

Rotation:

CCWLE

Hertz:

60

Enclosure Type:

Semi-Enclosed

Frame:

48Y

Insulation Class:

B

Amperage:

2.2

Phase:

1

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of 5-5/8" Double Shaft Fan Coil/Blower Motor (208-230V, 3 Speed, 1075 RPM, 1/3 HP)
5-5/8" Double Shaft Fan Coil/Blower Motor (208-230V, 3 Speed, 1075 RPM, 1/3 HP)
SKU: SA1036V1
Permanent Split Capacitor
1/3
230V
208V
1075
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy