Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (115V)
Magnifying glass
Hover image to zoom

5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (115V)

SKU:
3S044
Rating:
(0)
Q&A:
(0)
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (115V)
Magnifying glass
Hover image to zoom
3S044 has been discontinued
Discontinued November 3, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
5.2 Amps

Description

–
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (115V)

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1075

Horse Power:

1/3

Type:

Permanent Split Capacitor

Voltage:

115V

Duty:

Continuous Air Over

Amperage:

5.2

Phase:

1

Rotation:

CCW

Mount:

Round

Bearings:

Sleeve

Poles:

6

Speeds:

4

Enclosure Type:

Open Air Over

Overload Protection:

Thermally

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
RPM
Horse Power
Voltage
CURRENT ITEM
Product Image of 5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (115V)
5-5/8" PSC Commercial Condensor Motor, 1/3 HP, 1075 RPM CCW (115V)
SKU: 3S044
1075
1/3
115V

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.