Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Commercial Condensor Motor, 1/4 HP, 900/1100 RPM CW (400/460V)
Magnifying glass
Hover image to zoom

5-5/8" PSC Commercial Condensor Motor, 1/4 HP, 900/1100 RPM CW (400/460V)

SKU:
3S052
Rating:
(0)
Q&A:
(0)
5-5/8" PSC Commercial Condensor Motor, 1/4 HP, 900/1100 RPM CW (400/460V)
Magnifying glass
Hover image to zoom
3S052 has been discontinued
Discontinued September 28, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460/400v
Product Highlight: RPM
1100/900 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.7 Amps

Description

–
5-5/8" PSC Commercial Condensor Motor, 1/4 HP, 900/1100 RPM CW (400/460V)

***Note: Image may not be actual representation of item.

Specs

–
Motor:

Permanent Split Capacitor

RPM:

1100/900

Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

460/400v

Amperage:

0.7

Duty:

Continuous Air Over

Phase:

1

Mount:

Extended Studs

Rotation:

CW

Poles:

6

Bearings:

Ball

Speeds:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Insulation Class:

B

Overload Protection:

Thermally

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Approvals:

UL

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Horse Power
Voltage
Phase