Shop Resideo Sale
Main product image of Evergreen EM Control Module, 1/3 HP (208-230V, 2.8A, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen EM Control Module, 1/3 HP (208-230V, 2.8A, CCW/CW)

SKU:
6203ECTL
Rating:
(7)
Q&A:
(0)
Evergreen EM Control Module, 1/3 HP (208-230V, 2.8A, CCW/CW)
Magnifying glass
Hover image to zoom
$276.48 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
6203E
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
208/230V
Product Highlight: Rotation
CCW, CW
Product Highlight: Amperage
2.8 Amps

Description

–
Save The Motor- Replace The Control: Genuine GENTEQ Control Module for GENTEQ X13 ENDURA PRO and EVERGREEN EM MOTORS

Features:
  • Pre-programmed
  • No complex wiring
  • Auto rotation sensing
  • Compatible with OEM harness/plugs
  • Reduce part replacement time: two bolts connect the control to the motor and the motor does not have to be removed from the blower housing
  • Reduce the repair cost to the consumer: by replacing the control by itself, use the existing motor
  • Reduce the size and weight of part on truck
  • 2 year warranty


Application:
  • The Evergreen EM Control Module can be used to replace ECM Control Modules in the following motors ONLY: Genteq Models X13, Endura Pro and Evergreen EM


Included:
  • Evergreen EM control module
  • Control mounting bolts
  • Low voltage harness (optional)
  • Motor ID label

Specs

–
Used With:

6203E

Horse Power:

1/3

Voltage:

208/230V

Rotation:

CCW

CW

Amperage:

2.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy again

This worked great. It got my motor up and running. Simple instructions. Fast delivery.
Desert Fox
Orange Beach, Al
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Perfectly work with my AC
Bab
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will order again

I order this product for my building.
Bab
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this module again

Work perfect with my Bosch HVAC
BAB
San Francisco CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order again

This is perfect product to my HVAC
Bab
San Francisco CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and price

Thank you so much for having the part at a affordable price
Brown Sugar
Jacksonville Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price fast shipping

Found that my ECM module would not work, found a great youtube video on troubleshooting and replacement, total time was about 30 minutes and i have cold air again. my HVAC is still under warranty but it was cheaper and quicker for me to do the repair myself.
genman
Center Hill FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy