Apply to be a TradeMaster!
Main product image of Evergreen EM Control Module, 1/2 HP (208-230V, 4.1A, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen EM Control Module, 1/2 HP (208-230V, 4.1A, CCW/CW)

SKU:
6205ECTL
Rating:
(20)
Q&A:
(0)
Evergreen EM Control Module, 1/2 HP (208-230V, 4.1A, CCW/CW)
Magnifying glass
Hover image to zoom
$513.66 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
6205E
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
208/230V
Product Highlight: Rotation
CCW, CW
Product Highlight: Amperage
4.1 Amps

Description

–
Save The Motor- Replace The Control: Genuine GENTEQ Control Module for GENTEQ X13 ENDURA PRO and EVERGREEN EM MOTORS

Features:
  • Pre-programmed
  • No complex wiring
  • Auto rotation sensing
  • Compatible with OEM harness/plugs
  • Reduce part replacement time: two bolts connect the control to the motor and the motor does not have to be removed from the blower housing
  • Reduce the repair cost to the consumer: by replacing the control by itself, use the existing motor
  • Reduce the size and weight of part on truck
  • 2 year warranty


Application:
  • The Evergreen EM Control Module can be used to replace ECM Control Modules in the following motors ONLY: Genteq Models X13, Endura Pro and Evergreen EM


Included:
  • Evergreen EM control module
  • Control mounting bolts
  • Low voltage harness (optional)
  • Motor ID label

Specs

–
Used With:

6205E

Horse Power:

1/2

Voltage:

208/230V

Rotation:

CCW

CW

Amperage:

4.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Helpful

Great customer service
Florida Man
Florida
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works flawlessly

I installed this 2 years ago in a Carrier air handler with 1/2 HP Genteq motor and it has been working flawlessly since. It was easy to replace and the auto fan motor direction feature worked with no issues. Easy!
Savingbucks
SC, USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

I purchased two Evergreen EM Control Modules in the past two years and both worked well. Highly recommended!
Charlie
Watkinsville, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase again from SupplyHouse.com

Easy to replace quick turn around service
Al
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!!!

This product has worked great for us. Since we've learned about the company, we've ordered this product many times & it comes quickly. Thanks a bunch for having a solution to our problem. We don't have to order the whole fan, just the control module itself. Much cheaper also...
Villas
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Saved the Day!

AC went out in the early July sweltering heat. After a quick diagnosis, I found that SupplyHouse had this part in stock and at competitive pricing. Their website had all the info I needed to make sure this part matched up with my unit and they were quick to ship. I chose 2nd Day Air and the shipping cost was reasonable. I am not an HVAC tech, I am just a DIY homeowner. With SupplyHouse and YouTube videos I was able to save big $$$.
Dan
Charlotte, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again.

Good price.
Bab
San Francisco
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC air handler blower runs continuously

Blower motor was running continuously. Thermostat checked out to be working correctly. 24 vac transformer checked out ok. Only thing left was this module. Replaced EM module on back end of blower motor. This fixed the problem. Very easy to replace. Great & fast service from Supplyhouse. I have ordered parts b4 from these people. My go-to place in need.
Gary B.
Ellenton, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Perfectly work with my AC.
Bab
san Francisco CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item and service

This item worked great. Plugged into the existing wires and works perfect.
Tim
Rock Hill, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy