Shop Limited Time Deals
Main product image of Evergreen EM Replacement Blower Motor, 1 HP (208-230V)
Magnifying glass
Hover image to zoom

Evergreen EM Replacement Blower Motor, 1 HP (208-230V)

SKU:
6210E
Rating:
(0)
Q&A:
(0)
Evergreen EM Replacement Blower Motor, 1 HP (208-230V)
Magnifying glass
Hover image to zoom
6210E has been discontinued
Discontinued May 24, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Evergreen EM Replacement Blower Motor, 1 HP (208-230V)
SKU:6210X
(0)
Order by today, receive 21 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V, 208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
7.6 Amps

Description

Benefits:
  • Standard ECM Replacement (Does not replace premium ECM constant airflow products such as Eon, 3.0, 2.3, and 2.5)
  • Maintains ECM-level Efficiency up to 80%
  • Soft Start and Off Ramp for quiet operation
  • Alternate use for Commercial Building Series VAV Box and Packaged Heat Pump Retrofit/Upgrade Motor for a PSC system (Refer to Evergreeen EM Instruction Manual)
  • Encapsulated Electronics
  • 4kV Surge Protection
  • Electronic Overload Protection

Specifications:
  • Multi-speed, constant torque, brushless DC motor
  • Available in 115V or 208-230VAC single-phase input, 50/60Hz
  • Designed to replace direct-drive blower motors in residential and light commercial indoor furnaces, air handlers, and package systems that were designed with a standard ECM motor, such as an X13 or equivalent competitor model.
  • Available in 1/3, 1/2, 3/4 and 1HP ratings
  • Automatically determines motor direction using Genteq's Rotation Sensing Technology.
  • 5 discrete speeds using 24VAC (3 using 18VDC) Low voltage signal harness provided with the motor. Operating speed range of 600-1200 rpm
  • NEMA 48-frame (5.6 inch diameter) Belly Band Mount with 5-inch long 1/2" diameter shaft.
  • UL and CSA recognized component.

Specs

Horse Power:

1

Voltage:

208/230V

208V

230V

Type:

ECM

Phase:

1

Duty:

Continuous Air Over

Rotation:

Reversible

RPM:

1075

Bearings:

Ball

Amperage:

7.6

Mount:

Round

Enclosure Type:

Open Air Over

Poles:

12

Speeds:

5

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.