Apply to be a TradeMaster!
Main product image of Evergreen VS Motor, 1/3 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)
Magnifying glass
Hover image to zoom

Evergreen VS Motor, 1/3 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)

SKU:
6503V
Rating:
(0)
Q&A:
(0)
Evergreen VS Motor, 1/3 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)
Magnifying glass
Hover image to zoom
$328.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 120/240V, 240v
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
5 Amps

Description

–
The Evergreen VS motor and Evergreen VS user interface are designed to replace Genteq constant airflow (variable speed) ECM indoor blower motors. The Evergreen VS product line is designed specifically to replace Genteq models 2.3, Eon and 3.0 motors. These motors represent the largest volume of variable speed motors used to date in HVAC OEM indoor blower motor applications.

Please note: When replacing a Genteq motor 2.3 or Eon, the Evergreen VS user interface 5K010 is required and sold separately.

Features:
  • Pre-programmed
  • Plug-n-play
  • Dual voltage
  • Dual rotation
  • Truck stock
  • Two year warranty
  • Complete calls same day including after hours calls
  • Reduce time on call using part on truck
  • Built by same manufacturer as original motor
  • Maintains system performance and efficiency


Specifications:
  • 1/3 HP
  • 120/240V
  • 5.0/2.8 FLA
  • CCW/CW Rotation
  • 1050 RPM
  • NEMA 48 Frame
  • 10.71" x 5.71"

Specs

–
Horse Power:

1/3

Voltage:

120v

120/240V

240v

Type:

ECM

Rotation:

CW/CCW

Duty:

Continuous Air Over

RPM:

1050

Amperage:

5

Mount:

Round

Bearings:

Ball

FLA:

5.0/2.8

Enclosure Type:

Open Air Over

Poles:

12

Speeds:

1

Phase:

1

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy