Shop Resideo Sale
Main product image of Evergreen VS User Interface for Use with Evergreen VS Motors
Magnifying glass
Hover image to zoom

Evergreen VS User Interface for Use with Evergreen VS Motors

SKU:
5K010V
Rating:
(8)
Q&A:
(0)
Evergreen VS User Interface for Use with Evergreen VS Motors
Magnifying glass
Hover image to zoom
$152.00 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Evergreen VS Motors
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
The Evergreen VS user interface (UI) #5K010V is the second generation of this product. The UI functions have been simplified for everyday installation, with all optional features moved to the Evergreen VS Optimizer tool. This tool can be found in the Dealer Toolbelt app available on both Apple Store and Google Play.

The Evergreen VS motor and Evergreen VS user interface are designed to replace Genteq® constant airflow (variable speed) ECM indoor blower motors. The Evergreen VS product line is designed specifically to replace GE®* models 2.0, 2.5, Genteq models 2.3, 3.0 and Eon® motors (including models formerly branded GE or GE ECM by Regal Beloit). These motors represent the largest volume of variable speed motors used to date in HVAC OEM indoor blower motor applications.

Product Features
  • Pre-programmed
  • Plug-n-play
  • Dual voltage
  • Dual rotation
  • Truck stock
Features
  • Two year warranty
  • Complete calls same day including after hours calls
  • Reduce time on call using part on truck
  • Built by same manufacturer as original motor
  • Maintains system performance and efficiency

Specs

–
Product Type:

User Interface Module

Used With:

Evergreen VS Motors

Control:

18-30 VAC

Operating Temp Range:

32° to 122°F

Storage Temperature:

-4°F to 158°F

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Evergreen VS Motor, 1/3 HP (120-240V, 1050 RPM, NEMA 48, CCW/CW)
SKU: 6503V
Genteq Motors

Product Reviews

4.25 out of 8 reviews
88% would recommend this product
4.25
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy this again

I used this to convert ECM 2.3 model to Evergreen EM module. Actual it was complicate, but I used AI to help me get the correct wire in the correct terminal. The end results everything works good.
Joe
Phoenix, AZ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had To Replace After 2 Years

Had an older system that is 20+ years old, air handler fan motor had a date of 1995, this motor quit 2 years ago, I ordered the Evergreen VS Motor and User Interface. Other than having to cut a hole in the air handler panel to mount this user interface externally to the air handler it was a straightforward installation. When energized it operated with the new Evergreen VS Motor just fine, was able to connect to the UI via WiFi and tweak the system. However, when I put it on a 90 second delay, the heat pump would shut off the air handler fan immediately w/out the delay, so lived with it. During a recent heat wave the air handler fan quit, no warning, had to get a new motor and UI as I didn't have time to do a proper diagnosis since it was 88 degrees in the house (a couple of nights spent in local hotels). When new motor & UI were installed the air handler fan started right up. And now I have the 90 second delay when the heat pump turns off. It works fine but not thrilled that the motor and/or UI quit after 2 years. Forced to replace in-kind since I didn't have time to look into replacing the entire system which will probably happen come fall or winter. I only recommend as it helped to replace components of the HVAC system instead of the entire HVAC system.
Ed
Greensboro, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine, documentation not thorough, not OEM equivalent

I bought the 5k010v with the 6510V DC motor, because my 24-year-old old OEM potted ECM controller bit the dust. Does it work? Absolutely. Is is equivalent to the OEM? Not by a longshot. Let me say that, my old Trane furnace was top of the line, and I knew I paid a premium at the time for the DC motor. What I loved about that motor controller was the way it ramped the blower speed up and down. Smooth as silk. The 5K010V and the Genteq ECM are basically on and off at the preset speeds. Virtually no ramping, so it's much more like the belt drive behemoth from the 1960s that we replaced in 2000. You know when this thing is turning on and off. Not subtle. But why would it be? If they made it too good, we'd be less likely to buy a whole new furnace. The 5k010v does have a feature to read PCM, but, that does not seem to work with my furnace board. My documentation gripe is that they don't explain that the initial setting of W1/W2 staging makes certain options disappear. They also don't explain how the dehumidification profile works. Just, "Add dehumidification profiles." The iOS "Dealer ToolBelt" app works OK - but they stopped short of making it good. Every time it starts it says it's upgrading firmware to 1.2.4, but then after that the initial screen shows firmware version 1.2.1. They don't offer a low enough setting for continuous circulation (G closed). The minimum is 20%. With the 1 HP motor, this seemed like a lot more CFM than OEM. So I used the app to set the motor at 3/4 HP, and with that, 20% seemed much closer to the OEM circulate setting. When I had questions, I sent them via email to SupplyHouse, and they referred me to the manufacturer. Fair enough, but is that really support? Telling me to call the manufacturer and having to get a real time verbal explanation? Can I get that in writing? No.
argh
Milwaukee WI
2 years ago
Was this review helpful to you?

Great tool

This item allowed me to adjust the blower motor to the optimal operational speed for my system. House cools faster & cycles much less than before.
Mo
Georgia.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect And Easy With The 6510V

Was Super Easy To Set Up, And While This Was One Of Those Newish Things Getting To Understand It Was A Breeze!!
Whysoseryos
Los Banos, CA
2 years ago
Was this review helpful to you?

Excellent price and quality

Quick setup, detailed instructions
Sam
Pembroke Pines, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, When the Time Comes, There is NO Question.

The interface was uncomplicated to understand and put on the blower, All was cool again.
Cool Cottage
Tiger, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again.

Installation of user interface was straight forward. Wiring diagrams provided were spot on.
Jerry
New Liberty,Ia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy