Apply to be a TradeMaster!
Main product image of 1/3 HP Blower Motor, 115V, B1340021S
Magnifying glass
Hover image to zoom
1/3 HP Blower Motor, 115V, B1340021S
Magnifying glass
Hover image to zoom
$276.51 each
In Stock
In Stock
Get 10 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
B1340021S is an official OEM 1/3 HP Blower Motor, 115V for Goodman-Amana HVAC equipment.

Specs

–
Horse Power:

1/3

Voltage:

115V

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of 1/3 HP Blower Motor, 115V, B1340021S
1/3 HP Blower Motor, 115V, B1340021S
SKU: B1340021S
(6)
1/3
115V
1075

You May Also Need

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

GMT070-3 Replacement part

Ordered Tuesday night and arrived Thursday afternoon in perfect condition. Replaced the original part in my Goodman GMT070-3 with no issues. I have little experience as an handyman but install was easy with the help of some videos. Wiring is not 1:1 to original part, as the orange wire was not on this part, but found a different resource online to confirm what I did and it fired up without any issues.
Ryan
Grand Rapids, MI
2 years ago
Was this review helpful to you?

Never used had to return.

I ended up having to return this product cuz other issues surfaced so some parts were replaced. Never used this. My furnace was 30 years old. End up having to get a new furnace.
Darline
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit without issues

Wire color are not the same as OEM, but it does have a sticker on the motor tell you the speed and color of the wire.
nick
new jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you so much!

My AC was up and running again, the same day the part came in. Thank you very much for ensuring that was the right motor for the right HVAC system. You saved me over $1000, as the repair service I was working with claimed that the manufacturer would have to rebuild the motor, which I knew to be nonsense.
Rena
Jacksonville, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

The motor came fast and went in with no problems
Jeff
Libertyville Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement part

The motor was in the unit for 15 years and started drawing more amps, recognizable by a resistance check.
Bigedd
Cleveland, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this blower motor come with a new capacitor

Asked by jim 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Jim, No, the Capacitor would have to be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy