Apply to be a TradeMaster!
Main product image of 8 Piece Quick-Change Carbide-Tipped Hole Cutter Set (7/8" - 2-1/2")
Magnifying glass
Hover image to zoom

8 Piece Quick-Change Carbide-Tipped Hole Cutter Set (7/8" - 2-1/2")

Brand:
Greenlee
SKU:
648-GREENLEE
Rating:
(0)
Q&A:
(0)
8 Piece Quick-Change Carbide-Tipped Hole Cutter Set (7/8" - 2-1/2")
Magnifying glass
Hover image to zoom
$394.76 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Diameter

Description

–
Switch quickly between cutter sizes without re-chucking with a simple push and turn connection with Greenlee's Quick-Change Carbide-Tipped Hole Cutter Set.

Product Features:
  • Cuts stainless steel quickly and easily
  • Quick change arbor allows you to change cutter heads with a simple push and a turn
  • Uses same arbor for different size cutting heads
  • Flange stop prevents over-drilling
  • Ejector spring on all sizes over 3/4" makes removing slug easier
  • Replaceable cobalt-steel pilot drill with split-point tip to prevent walking
  • Minimum chuck size of 3/8"
  • Improved carbide quality for more durability and longer life

Product Specifications:
  • Application: Quick Change Carbide tipped hole cutter kit cuts stainless steel, mild steel, iron, copper, brass, aluminum, fiberglass and plastic sheet.
  • Type: Quick Change Carbide Tipped Hole Cutter Kit
  • Hole Size: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"

Set Includes:
  • (6) Cutters
  • Small Arbor
  • Large Arbor
  • Hex Keys
  • Case

Specs

–
Product Type:

Hole Cutter

Application:

Brass

Stainless Steel

Iron

Copper

Aluminum

Diameter (Inches):

7/8"

1-1/8"

1-3/8"

1-3/4"

2"

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy