Apply to be a TradeMaster!
Main product image of UP26-96F, Circulator Pump, 1/12 HP, 115 volt
Magnifying glass
Hover image to zoom

UP26-96F, Circulator Pump, 1/12 HP, 115 volt

Brand:
Grundfos
SKU:
52722341
Rating:
(19)
Q&A:
(15)
UP26-96F, Circulator Pump, 1/12 HP, 115 volt
Magnifying glass
Hover image to zoom
52722341 has been discontinued
Discontinued March 7, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
UPS26-99FC, 3-Speed Circulator Pump, 1/6 HP, 115 volt
Brand:
Grundfos
SKU:52722512
(77)
Order by 6PM, receive 400 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
28 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

  • Pump Connection: GF 15/26 Flange
  • Built-in motor protection for long life
  • Multiple accessories for a variety of applications
  • Whisper-quiet operation for sound sensitive installations
  • Applications include, Hydronic heating, Fan coil heating, Solar heating, and Radiant heating systems
  • Specs

    Material:

    Cast Iron

    Amperage:

    1.7

    Application:

    Heating

    Voltage:

    115V

    Max Pressure (PSI):

    145

    Type:

    1-Speed Pump

    Horse Power:

    1/12

    Max Flow (GPM):

    28

    Flow Range (GPM):

    0-28

    Head Range (ft.):

    0-30

    Max Head (Ft):

    30

    Hertz:

    60

    Phase:

    1

    RPM:

    2450

    Temperature Range (F):

    36°F - 230°F

    Connection Size:

    3/4"

    1"

    1-1/4"

    1-1/2"

    Connection Type:

    Flanged x Flanged

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Fri

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.79 out of 19 reviews
    100% would recommend this product
    4.79
    out of 19 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    79%
    4 star
    21%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 19 reviews

    Great prices and fast delivery.

    You guys are great! Love the service, selection, and speedy delivery.
    Tater
    Ames, IA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would recommend SupplyHouse.com

    SupplyHouse.com is great to work with! The first order was received promptly. We had trouble with the pump 3 days after it was installed and they quickly sent out a replacement. Very pleased with the service that we received!
    Sue
    Eldora, IA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would Definitely buy from supply house again!

    You guys surpassed my expectations, I was in a bind and needed a hot circulating pump sent out ASAP. You guys overnight it and it arrived as promised ( actually a little earlier than expected) installed pump and been great since then. Price on product was very reasonable too! You guys rock!! Thank you, thank you , thank you!! Brookfield Gus Rodriguez
    Gus
    Houston Tx
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Long time favorite

    Good pump for closed circuit hot water boilers. Very quiet and dependable operation. Water lubricated rotor floats on ceramic bearings and does not need annual lubrication or seal replacements as do the open frame motor pumps.
    Geo Jeff
    Central Ohio
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Rock solid pumps.

    Using this pump on a 4 zone radiant system on my largest zone. It supplies 6, 400' runs of 7/8"ID pex. Old pump was 10 years old, and if not for a stupid mistake on my part, would still be running fine. I had a supply manifold shutoff in the off position from the summer, and the thermostat controlling that zone called for heat...the pump came on, ran out of water instantly, and ran for 8 hours with no water to cool it. Once I came home, I instantly realized what had happened, but too late. Anyway, hope this new one is just as quiet and efficient. Grundfos pumps are ROCK solid (provided the operator is also :) )
    rwalke10
    midwest
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Had a previous pump of the same brand that lasted 30 years.
    Mike
    Lexington, NC
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    UP26-96F solar panel pump

    It fit exactly into place. operated just as well as the one it replaced, if it will last 30 years like the last one did, I will say it is perfect.
    Gererator
    Climax NC
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great buy

    Easy to install and very efficient pump. Ideal for locations requiring head height between 15 and 28 ft
    Solar man
    Western PA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy this product agian and agian

    its a work horse
    Soap Guy
    Huntington Beach CA
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Hot water circ. pump

    I have not used this pump yet. I have a water stove and baseboard hot water heat that I have used for more that 30 years. This system has a pump like it that I plan to change after heating season is over.
    Tommy
    Lexington, NC
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    15 Questions
    15 Questions
    ASK A QUESTION

    Q: Does this pump not include the power cord? If not, where do I obtain it?

    Asked by Jerry 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    There is no power cord. This pump would be hard wired for power.

    Was this review helpful to you?

    Q: Can I get it with the connection for the bolts in line with the motor.?

    Asked by William 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The flanges and bolts are sold separately, as it depends on the size of the piping that the pump is being connected to. This pump has a standard flange connection and has separate flanges available from 3/4" to 1-1/2" so that this can meet the needs of multiple scenarios.

    Was this review helpful to you?

    Q: WHAT MATERIAL IS THE IMPELLAR MADE OUT OF ON THIS PUMP

    Asked by CHUCK 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The impeller is made out of composite, PES as per the submittal sheet from the manufacturer.

    Was this review helpful to you?

    Q: Will a UP26-96F replace a UPS15-58pc ok.with no problems?

    Asked by Ray 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    The direct replacement for ups15-58 is sku # 59896341

    Was this review helpful to you?
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The UPS15-58FC is a 3 speed pump where as the UP26-96F is a single speed. However the two also have different pump curves so as the UPS15-58FC is still offered that would be the best one to work with.

    Was this review helpful to you?

    Q: my pump of the same # is 230 volts.It is a up 26-96 f. Is that one available or do I just have to wire it for 120 v.?

    Asked by Earl 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The part number for the 230 volt version of the UP26-96F is sku 52722338 which is on the website. Be sure to purchase the correct version of the pump for the voltage that is required.

    Was this review helpful to you?

    Q: I have an existing pump P/N 52722355 P1 PC:3017 What would be the replace part number and what HP is it?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The 52722355 circulator is actually still available from Grundfos (see link below). It is rated at 1/6 HP. http://www.pexsupply.com/Grundfos-52722355-UP26-99F-Circulator-Pump-1-6-HP-115-volt-5580000-p

    Was this review helpful to you?

    Q: Can I replace my old B&G 100 series 1/12 HP with the UP26-96F and get the same results?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The UP26-96F will provide higher GPM and head capabilities unless your system's flow rate is above around 20 GPM.

    Was this review helpful to you?

    Q: which pump would replace a ARMflo E series Part #180210-803, motor info: 2/5HP/3300/1/60/240/2.3A ?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    We can't reference that model number, but this pump would work as long as it meets the same GPM and head pressure ratings as the the existing pump. The flange-to-flange sizing may also differ.

    Was this review helpful to you?

    Q: Does this pump have a timer I can set to have the pump come on certain times of the day? If not how can I add an accessory to do that>

    Asked by Larry 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, the part number for the Grundfos timer is 505474

    Was this review helpful to you?
    - Dukedad

    No it does not have a timer. It works off of the thermostat. Do not know if you could put a timer on it.

    Was this review helpful to you?

    Q: Sorry if I missed this, but does this new pump come complete with two (2) new flange gaskets? Or do I need to buy them separately?

    Asked by Tom K. 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, it comes with two rubber flange gaskets (but the flanges must be ordered separately).

    Was this review helpful to you?