Shop Grundfos ECM Promotion
Main product image of UP15-29SU/LC 1-Speed Stainless Steel Circulator Pump, 115V, 0.121 HP
Magnifying glass
Hover image to zoom

UP15-29SU/LC 1-Speed Stainless Steel Circulator Pump, 115V, 0.121 HP

Brand:
Grundfos
SKU:
59896776
Rating:
(20)
Q&A:
(1)
UP15-29SU/LC 1-Speed Stainless Steel Circulator Pump, 115V, 0.121 HP
Magnifying glass
Hover image to zoom
59896776 has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
0.121 HP
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
20.5 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
The Grundfos circulator pumps, Series UP, are specifically designed for heating systems. The pumps are also suitable for circulation of hot domestic water and for circulation of liquid in cooling and air-conditioning systems.

Heating systems

Common uses:
  • Boiler/hydronic heating
  • Ground-source heat pumps
  • Radiant floor heating
  • Hydronic and fan-coil heating
  • Solar heating
  • Heat recovery/heat pumps

Note: : This unit does not include the union connection. Must be purchased separately.

Standard Union connections available:


Union connections with Checks available:


Pump types with cast iron pump housing are generally used for these applications, considered to be closed systems, for pumping water or water/glycol mixtures. However, when water conditions are not compatible with cast iron, we recommend the use of bronze or stainless steel.

Optional variable-speed and mixing-reset controls are available to customize heat output vs heat demand for increased comfort.

Domestic hot-water systems:

Common uses:
  • Solar water heating
  • Hot-water recirculation
  • Domestic hot-water heating.

Pump types with bronze, brass or stainless steel pump housing are used for these applications, considered to be open systems, for pumping potable water.

Optional timer and thermostat controls are available to limit pump operation to periods when hot water is required and to save energy.

Cooling systems:

Common uses:
  • Chilled-water pumping.

Pump types UP(S) 25, 26, 43, 50 and pump housings compatible with the pumped liquids are recommended for chilled water due to their motor construction, which is suitable for 32 °F (0 °C) water.

Construction:

Characterized by:
  • Ceramic shaft and radial bearings
  • Carbon thrust bearing
  • Stainless steel rotor can and bearing plate
  • Impeller of corrosion-resistant material
  • Pump housing of cast iron, bronze or stainless steel.
  • Connection: GU 125 Union

The UP pumps are of the canned rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing. The bearings are lubricated by the pumped liquid.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Stainless Steel

Type:

1-Speed Pump

Voltage:

115V

Horse Power:

0.121

Speeds:

1

Max Head (Ft):

9.7

Max Flow (GPM):

20.5

Max Pressure (PSI):

145

Poles:

2

Phase:

1

Mount:

In-Line

Connection Type:

Union

Max Temp (F):

230°F

Min Temp (F):

36°F

Motor:

2 Pole, Single Phase

Includes:

Line Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3 Replacement Parts

Terminal Strip Kit for UP15 (2MF, 230V)
SKU: 595425
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Legendary Customer Service

Thank you for sending the replacement circulator pump. You are amazing!
Joe
Santa Barbara, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Hot water recirculation pump. quiet and doing good.
RJ
Livermore Ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Contractor recommendation

Our previous circulator died. Our contractor recommended this one and it is perfect. Very pleased.
Buckaroo
Tucson
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. Exact replacement pump. Fast Shipping

Exact replacement pump, very easy to install. less than 15 min job, I did get a wall plug timer for it and set to run only during hours someone is up.
Watcher in AZ
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A tribute to my SupplyHouse.com Heros

This was a replacement pump and it was a perfect swap. The first pump was noisy and was quickly replaced by your amazing customer service staff. Yours is one of the best companies for customer service with whom I've recently done business. Two thumbs up!
Lee
Scottsdale, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

The product was an exact replacement for the pump that I had which took 15 minutes to replace. Fast and easy and on time Thank you
Vojk
Long Beach
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shippin

perfect replacement for existing pump
home handyman
ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Hi guys, great service and price, received the pump, packing was excellant, my old pump started to work on receiving day. I'm keeping the pump for back-up. thank you again Skip H [ I tapped on the old pump]
LCHJEH
Grants Pass OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump

Fast delivery no problem will the order
Cullen
Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Products were correct and as ordered. Received them within 3 to 5 days as ordered and all was great.
Rich the mechic
Cave Creek, Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Header shows this to be a 115v pump, but overview shows 230v?

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Scroll to the bottom of the submittal sheet as that confirms this is a 115 volt pump.

Was this review helpful to you?