Apply to be a TradeMaster!
Main product image of 3/4" GU 125 Union Threaded End (Pair)
Magnifying glass
Hover image to zoom

3/4" GU 125 Union Threaded End (Pair)

Brand:
Grundfos
SKU:
529912
Rating:
(6)
Q&A:
(2)
3/4" GU 125 Union Threaded End (Pair)
Magnifying glass
Hover image to zoom
$43.28 each
In Stock
In Stock
Get 50 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
Threaded
SweatThreaded

This item replaces: 00529912

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Bronze

Description

–
3/4" half-union with threaded end, includes 1 pair

Specs

–
Size:

3/4"

Features:

Standard

Connection Size:

3/4"

Connection Type:

Threaded

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Threaded Spring Loaded Check Valve, Lead Free
SKU: SLCT075
Bluefin

Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

One of the threads was not 3/4 npt

one of the threads what the correct 3/4 npt, the other was some other thread.
Charles
Charleston, wv
3 years ago
Was this review helpful to you?

Highly Recomend

I bought a Grundfos circulating pump for my hot water return line in my home. These union females are sold separately but are necessary for a first time installation. The pump and unions are all well made and perform as advertised. I am very pleased with these parts and would recommend or buy them again myself. This installation has made my hot water re-circulation piping work more like an "instant hot water" system cutting the time for hot water at the furthest outlet from over a minute to under 15 seconds when the hot water is first used in the morning.
Retired Fire
Santa Clarita, Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation of recirculating pump

Went in very easily. Can turn pump to best position easily.
Selective Frank
Lords Valley, PA
6 years ago
Was this review helpful to you?

Excellent Fit

Hard to find but you had it in stock and shipped right away. Thank you!
Uwe
New Windsor, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect part

Searched for this product on many websites, found it with ease at Pex supply. Ordered 1 to many, returns are not a problem, credit came as so as they received the product. I would highly recommend this company.
Steve
Boston, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wonderfull product

pump connection
mike
houston,tx.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: My pump, Grundfos Comfort 10-16 T PM BU/LC pump. Will it fit this pump?

Asked by Al 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Al, thanks for writing in. Yes, these will fit your Grundfos Comfort 10-16 T PM BU/LC pump.

Was this review helpful to you?

Q: Will this fit the Grundfos Pump I bought from you UP10-16BU/ATLC? I need the fittings to install the pump and our plumbing store closed here and haven't found them here locally.

Asked by Tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these fittings will work with that pump.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy