Apply to be a TradeMaster!
Main product image of 2-1/2" GF 53 Cast Iron Flange (NPT)
Magnifying glass
Hover image to zoom

2-1/2" GF 53 Cast Iron Flange (NPT)

Brand:
Grundfos
SKU:
91584911
Rating:
(0)
Q&A:
(0)
2-1/2" GF 53 Cast Iron Flange (NPT)
Magnifying glass
Hover image to zoom
$149.83 each
In Stock
In Stock
Get 25 Thu, Oct 8
Size: 
2-1/2"
2"
Material: 
Cast Iron
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
2-1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Used With
UPS Series, MAGNA Series, UP Series

Description

–
Grundfos 2-1/2" NPT connection adapter for pumps with Flange.

Compatible with:
  • Grundfos UP pumps with 53 flange
  • Grundfos UPS pumps with 53 flange
  • Grundfos MAGNA pumps with 53 flange

Specs

–
Size:

2-1/2"

Material:

Cast Iron

Connection Size:

2-1/2"

Type:

Pump Flanges

Connection Type:

Threaded

Used With:

UPS Series

MAGNA Series

UP Series

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy