Shop Grundfos ECM Promotion
Main product image of 3" GF 53 Cast Iron Flange Pair (NPT)
Magnifying glass
Hover image to zoom

3" GF 53 Cast Iron Flange Pair (NPT)

Brand:
Grundfos
SKU:
91584912
Rating:
(0)
Q&A:
(0)
3" GF 53 Cast Iron Flange Pair (NPT)
Magnifying glass
Hover image to zoom
$201.38 each
In Stock
In Stock
Get 18 Wed, Nov 18
Size: 
3"
Material: 
Cast Iron
BronzeCast Iron
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
3" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Grundfos 3" NPT connection adapter for pumps with Flange.

Compatible with:
  • Grundfos UP pumps with 53 flange
  • Grundfos UPS pumps with 53 flange
  • Grundfos MAGNA pumps with 53 flange

Specs

–
Size:

3"

Material:

Cast Iron

Connection Size:

3"

Connection Type:

Threaded

Type:

Pump Flanges

Product Type:

Adapter/Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy