Shop Resideo Sale
Main product image of ALPHA CS 15-55 SU7P/TLC Circulator Pump 115V
Magnifying glass
Hover image to zoom

ALPHA CS 15-55 SU7P/TLC Circulator Pump 115V

Brand:
Grundfos
SKU:
92603114
Rating:
(17)
Q&A:
(0)
ALPHA CS 15-55 SU7P/TLC Circulator Pump 115V
Magnifying glass
Hover image to zoom
$448.73 each
In Stock
In Stock
Get 53 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Flow (GPM)
8.36 MAX GPM
Product Highlight: Max Pressure (PSI)
174.92 MAX PSI
Product Highlight: Wattage
38 Watts
Product Highlight: Amperage
0.71 Amps

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


The ALPHA Comfort System is a high-efficiency circulator fitted with a stainless-steel housing. It is built with an ECM (Electronically Commutated Motor) for maximum performance . It is designed to circulate domestic hot water in systems without a dedicated return line. The Comfort System has a thermally actuated valve connecting the hot water line to the cold at the farthest fixture, eliminating the need for a dedicated return line. When the pump is in AUTOADAPT, it will shut down when the valve warms up and closes, eliminating the need for an aquastat. This small, compact hot water circulation pump provides instant hot water to the homeowner and fits with tank and tankless water heaters. The ALPHA Comfort System meets the energy conservation standards for circulator pumps the Department of Energy established, which will take effect in May 2028.

  • High-efficiency hot water circulator for homes without dedicated return lines
  • Circulator system comes with built-in temperature control, eliminating the need for an external aquastat
  • Dry-run protection stops the pump if water is not detected in the system
  • Built-in digital seven-day timer makes it possible to schedule the pump's on/off hours, helping save energy when hot water is not required in the home
  • High-efficiency platform with a permanent magnet ECM technology that helps reduce energy consumption by 80% or more
  • AUTOADAPT functionality maintains temperature and prevents the pump from operating once hot water reaches the farthest Comfort Valve
  • Maintains one of the highest Energy Ratings in the market (193) based on the Hydraulic Institute Energy Rating
  • FLOWSENSE technology helps master the flow when multiple valves are used
  • Bluetooth connectivity for easy pump control and operational trend data
  • Guided setup for easy mode and setting selections

Specs

–
Connection Type:

Threaded

Max Head (Ft):

18.05

Max Pressure (PSI):

174.92

Wattage:

38

Max Flow (GPM):

8.36

Type:

Dedicated

Amperage:

0.71

Flow Rate (GPM):

17

Material:

Stainless Steel

Voltage:

115

Product Type:

Circulator Pump

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Easy install and fast hot water

I have a 1 inch hot water line that runs across my entire house and leads to slow delivery of hot water to the kitchen and bathrooms on that side. This pump really fixed that where I know have hot water within seconds.
Marc
St. Louis
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great supplier to work with!!

It's been a great experience dealing with SupplyHouse since day one when I ordered this same recirculation pump for my own home till now always get best quality with plumbing parts in general. They are my go to for all my plumbing needs and fare pricing also deliveries are always on time . Thanks again for a great service !!!
Ed.
Port Saint Lucie, Florida
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

The Grundfos circulating pump is saving us lot of water by not having to wait for hot water in our bathrooms which are on the other side of the house as the hot water heater. The only complaint was the instructions were confusing for setting up the controls of the pump on the app. Once we figured it out it works great.
Tom
Scottsdale, AZ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good.

Easy to install. Done within an hour. We now have hot water at the furthest faucet instantly. Would definitely recommend this pump.
KC
Whitsett N.C.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

I own and operate a construction company. Had a large scale addition a few years back, so hot water had to travel quite far from water heater. Used to wait roughly 2 minutes and 30 seconds. Now the wait is about 7 seconds, no exaggeration. Wife and myself are very happy. It was also easy to install and app set up was easy too. Rarely am I this satisfied with products these days. Highly recommend!
QWIN1
Pennsylvania
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed It as a Pro. Living With It as a Homeowner

I put the Grundfos ALPHA CS 15-55 in my own home to learn the product before offering it to customers. Best decision I've made in a while. As an Installer Clean, fast install. Pump mounts on the water heater's hot outlet with 3/4" NPT unions. Bypass valve goes under the farthest fixture connecting hot to cold. Watch the flow arrow. If you hit 1" piping or a side-tap config, plan for extra fittings and quote accordingly. First install took under an hour going slow. AUTOADAPT means the pump learns the system itself in 24 to 72 hours. No aquastat, no external timer, no return visits. The Grundfos GO app gives homeowners scheduling and diagnostics via Bluetooth, which kills "is it working?" callbacks. FLOWSENSE protects older copper from pinhole leaks. High-margin, low-callback work. As a Homeowner Went from 90 seconds of wasted water to under 8 seconds at my farthest fixture. Dead quiet, barely registers on the electric bill, and the stainless steel housing gives me confidence on the potable water side. My family noticed the difference day one and then forgot it was even there. Exactly what you want. Easy upsell that makes customers genuinely happy. Hard to beat.
Enrique
Kansas City, MO
9 months ago
Was this review helpful to you?

Hot Water Circulator Pump

We were having issues with getting hot water in our upstairs bathrooms which is the furthest run from the hot water heater. After installing the Grundfos Alpha CS unit, we now have hot water rather quickly. The installation can be a DIY project if you know how to solder, etc. I had to cut the 3/4" hot side pipe and solder on a threaded coupling. Once installed it does take a little time to set up as the directions are not the best. Download the app and use the step by step set up. If you have several locations that need hot water and are on different legs/runs then you will need to install other control valves (the part that connects to the sink) and purchase those as well. Our gas hot water heater is now running more often as the cold water is being circulated into the heater. But it is a tradeoff... waste water waiting for hot water or have the hot water heater run some...
JP
Maple Glen PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely Wow Factor!

Better than advertised! Having hot water in the back of the house is fantastic!
Water Fairy
Georgia
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Instant hot water

When we moved into our new home in Surprise, AZ we noticed we had to wait 1 minute & 40 seconds to deliver hot water to the shower in the master bathroom. In Arizona water conservation is always top of mind and research indicated we could save 12,000 gallons of water annually be installing a hot water recirculating system. The Grundfos ALPHA Comfort was an easy install; it took our local plumber approximately 1/2 hour to get this system installed and cost was well under $1000. Now with the ALPHA Comfort we enjoy the convenience of immediate hot water while also reducing our water consumption.
Jake
Surprise, AZ
1 years ago
Was this review helpful to you?

Game Changer!

This Pump is a Total Game-Changer! (Bye-Bye Wait Time) Okay, so I moved into my new townhome, and it was mostly amazing, but the hot water situation drove me absolutely nuts! I'd been spoiled rotten for over a decade in my old place—my builder had installed a return line and pump setup, meaning hot water was always there. In this new place? I was staring at the faucet for a ridiculous 45 seconds just for the master bath to heat up. Seriously, every morning was frustrating. I needed a fix, but no way was I tearing out drywall for a dedicated return line. Total nightmare. So, I looked into the Grundfos Alpha CS. This thing is the perfect answer for tanked (or tankless) water heaters when you don't have that extra return pipe! Seriously Simple Install I stuck the Alpha CS right onto the hot outlet of the water heater. The installation was way easier than I expected, even though my house is weird and has three separate hot lines (master, kitchen, upstairs bedroom). Just a quick thermostatic valve under each sink and BAM! Hot water is instant, everywhere. The Grundfos GO app guided me through everything—super modern and zero fuss. I set up the timer (6-10 am and 4-10 pm) to match when we actually use water, which feels great for saving energy. The Best Part: Zero Regrets The wait time is completely gone, which is the main victory. I get hot water at every single faucet, just like I was used to. That daily frustration of waiting and wasting water is completely gone. But here's a big win: I used to worry about lukewarm water creeping into the cold taps (a problem with those old systems), but the Alpha CS keeps my cold water seriously cold. Bleed-over is almost zero. This pump is a phenomenal investment. It gave me a luxury comfort feature—instant hot water—without the cost and chaos of a major plumbing renovation. It's the best purchase for the house this year, hands down. And hey, feeling great about the thousands of gallons of water I'm saving is a bonus
Paul
Woodstock, GA
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy