Shop Resideo Sale
Main product image of UPS26-150F 3-Speed Cast Iron Circulator Pump 115V, 1/2 HP
Magnifying glass
Hover image to zoom

UPS26-150F 3-Speed Cast Iron Circulator Pump 115V, 1/2 HP

Brand:
Grundfos
SKU:
95906630
Rating:
(6)
Q&A:
(1)
UPS26-150F 3-Speed Cast Iron Circulator Pump 115V, 1/2 HP
Magnifying glass
Hover image to zoom
$722.74 each
In Stock
In Stock
Get 54 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
53 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Wattage
370 Watts

Description

–
The Grundfos UPS 26-150 F circulator pump is a high-performance solution designed for hydronic heating and closed-loop circulation systems in residential and commercial applications. Built with a durable cast iron housing and a corrosion-resistant composite impeller, this pump delivers reliable, long-lasting performance under demanding conditions. Engineered with a canned rotor (seal-less) design, the UPS 26-150 F integrates the pump and motor into a single unit, eliminating the need for a shaft seal and reducing maintenance requirements. The pump's liquid-lubricated bearings ensure quiet operation and extended service life. With three-speed operation, this pump provides flexibility for optimizing flow and head performance, while its 115V single-phase motor requires no additional motor protection, making installation simple and efficient.
  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed operation for optimized flow and energy efficiency

Specs

–
Wattage:

370

Frequency:

60 Hz

60 Hz

60 Hz

Amperage:

3.5

Type:

3-Speed Pump

Material:

Cast Iron

Voltage:

115V

Horse Power:

1/2

Speeds:

3

Phase:

1

Max Flow (GPM):

53

Poles:

2

Max Head (Ft):

45

Mount:

In-Line

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

145

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1-1/2" or 2" Isolator Double Flange Check Valve
SKU: 13706HV
Webstone

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy again

great pump
Roadrunner
San Antonio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

Installed into GEO Loop.
SJG
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this pump again

Perfect replacement for original Geo Link pump from Water Furnace More efficient as it has three speeds.
Joe
Fairfax, Va.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

GOOD SERVICE
KEVIN SMITH
DENVER CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for a UP26-116

Replaced a UP26-116 in my geothermal water loop system. Like the design better than the UP26-116 it replaces. Very quiet.
Josh
Coyle, OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grundfos

Our circulator of choice
Steve
New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size flange does this pump fit?

Asked by David 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The flange size for this pump is: GF 15/26 flange - 1/2" diameter bolt holes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy