Shop Resideo Sale
Main product image of 1-1/2" Press Full Port Brass Uni-Flange Isolator Flange with Multi-Function Drain
Magnifying glass
Hover image to zoom

1-1/2" Press Full Port Brass Uni-Flange Isolator Flange with Multi-Function Drain

Brand:
Webstone
SKU:
81416HV
Rating:
(1)
Q&A:
(0)
1-1/2" Press Full Port Brass Uni-Flange Isolator Flange with Multi-Function Drain
Magnifying glass
Hover image to zoom
$137.11 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"

Description

–
Webstone H-81416HV 1-1/2" Press Full Port Brass Uni-Flange Isolator Flange with Multi-Function Drain

Specs

–
Size:

1-1/2"

Features:

Drain & Rotating Flange

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Press

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Good product

Product was used for residential hydronic system
Kris
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy