Shop Limited Time Deals
Main product image of ALPHA2 15-55SF Stainless Steel Circulator Pump w/ Terminal Box
Magnifying glass
Hover image to zoom

ALPHA2 15-55SF Stainless Steel Circulator Pump w/ Terminal Box

Brand:
Grundfos
SKU:
99163937
Rating:
(7)
Q&A:
(0)
ALPHA2 15-55SF Stainless Steel Circulator Pump w/ Terminal Box
Magnifying glass
Hover image to zoom
99163937 has been discontinued
Discontinued January 4, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V
Brand:
Grundfos
SKU:59896773
(22)
Order by today, receive 23 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
21 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
0.65 Amps

Description

NOTE: Image depicts ALPHA-15-55F/LC model

Grundfos is proud to introduce the next generation of energy efficient circulators - the Grundfos ALPHA. By incorporating a permanent magnet motor design, power consumption is now reduced by 50%. The Grundfos ALPHA adapts to the variable demands of the system without sacrificing comfort. Using the AUTOADAPT feature, the Grundfos ALPHA will analyze the system and adjust to meet your heating demands.

Features:
  • AUTOADAPT measures system changes automatically and maximizes energy savings
  • Easy-to-use operation
  • Select a mode with the touch of a button
  • Easy-to-read LED display shows flow indication and power consumption
  • Simple plug connections
  • No wiring required
  • Terminal box for conduit connection applications

Specs

Material:

Stainless Steel

Application:

Heating

Flow Range (GPM):

0-21

Max Flow (GPM):

21

Max Head (Ft):

19

Head Range (ft.):

0-19

Type:

Var. Speed Pump

Max Pressure (PSI):

150

Phase:

1

Voltage:

115V

Amperage:

0.65

Hertz:

60

Temperature Range (F):

36°F - 230°F

Frequency:

60 Hz

Connection Type:

Flanged x Flanged

Connection Size:

3/4", 1", 1-1/4", 1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would buy this pump again.

Used for circulation of hot water. Easy to install.
Bill
Winchester, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Alpha2 is a very capable circulator

I've used Alpha2's for a few different applications. Most recently, I replaced a Taco 0010 on the boiler loop of a Weil McLain Ultra 155 boiler. The Alpha2 gives me a little more flow rate, but most importantly, it only uses 30% of the electricity and is whisper quiet. I've also used this pump on a radiant zone where I wanted to get more head pressure than you can get with a Taco 007. The Alpha2 provides about twice the head pressure. Finally, I replaced another 0010 that was the circulator for 7 radiant zones switched with zone valves. The quiet operation and low electricity usage are both significant benefits. With the Alpha2, you can't even tell when the zone pump is on, so there is no sound at all when the radiant zones are on.
Magic Hands
Saratoga, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy this unit again

i love the read out, lets me know how my system is working!
retired engineer
howell, mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working Well

using it for potable water for radiant floor system. Auto adjust feature and readout makes it pretty foolproof.
knowbuddy
Grantsburg, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet, energy efficient pump that's perfect for two zones

This pump is perfect where you have two zones controlled by valves and want to ensure even heating fluid distribution depending on whether one or both zone valves are open. It's AutoAdapt Mode does what it says and it uses about half the energy of competing pumps. Shipping was fast and the pump is quiet. It does not come with insulation blocks, which are sadly only available to European customers at great shipping price to the US. Other than that, it's an excellent pump I expect will last decades.
Grant
Seattle, WA
8 years ago
Was this review helpful to you?

Great, efficient, reliable

N/A
Nick
Libertyville IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good pump, poor quality control somewhere(?)

pump works great but it came without the insulation, which the manual says is in the box.
tom
Los Angeles, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?