Shop Grundfos ECM Promotion
Main product image of 1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
Magnifying glass
Hover image to zoom

1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)

Brand:
Grundfos
SKU:
96806131
Rating:
(5)
Q&A:
(1)
1" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
Magnifying glass
Hover image to zoom
$98.93 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1"
Connection Type: 
Threaded
Sweat
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1"
Product Highlight: Used With
UP Series, MAGNA Series, UPS Series

Description

–
This is a packaged dielectric isolation 1" NPT valve set for Grundfos ALPHA, UP, and UPS pumps with a GF 15/26 flange connection.

Compatible with:
  • Grundfos ALPHA pumps with 15/26 flange
  • Grundfos UP pumps with 15/26 flange
  • Grundfos UPS pumps with 15/26 flange
  • Grundfos MAGNA pumps with 15/26 flange

Specs

–
Size:

1"

Material:

Bronze

Connection Size:

1"

Connection Type:

Threaded

Used With:

UP Series

MAGNA Series

UPS Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" PEX x 1" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM100-DZR
Bluefin

Product Reviews

3.8 out of 5 reviews
75% would recommend this product
3.8
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
20%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

great product

This is used and installed on my out door wood boiler system. GREAT PRODUCT
Steve
Upper Peninsula of Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very unreliable - after 10 years one drips, the other stuck

We bought a house with a Heat Pump with Grundfos pump and these valves installed in 2011 One of them is slowly dripping, the other is stuck and cannot be turned. Now I need to drain the system to replace both. Obviously unreliable.
JD
Seattle
5 years ago
Was this review helpful to you?

Easy to use

Used these to add a zone to our hydronic heat. Worked great!
Danvirsse
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product hard pipe above and below with supports.

Do not whip pex right into it. Support above and below valve
Justin
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for Pex!!!

I bought this product to use with a minitube distribution system. The problem is that this has to be fitted between two stable points(iron/copper), if it isn't, it will leak. So, when I hooked this to my boiler header, then the pump,and the pex line on the other side, the swivel flange has nothing to pull against, and though the seal between the flange itself and the pump is secure, it leaks through the swivel. I wouldn't have minded, the product probably works great in the one application it's meant for, but no where is this stated.
Insid
pa
12 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: my pump, 527225129 (UPS 26-99FC), I think! Will this product work?

Asked by Ed 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this isolation flanges would be compatible with the UPS 26-99FC as it has the GF 15/26 flange connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy