Shop Resideo Sale
Main product image of 3/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, Lead Free (Sweat)
Magnifying glass
Hover image to zoom

3/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, Lead Free (Sweat)

Brand:
Grundfos
SKU:
96806135
Rating:
(1)
Q&A:
(1)
3/4" GF 15/26 Bronze Dielectric Isolation Valve Pair, Lead Free (Sweat)
Magnifying glass
Hover image to zoom
$81.26 each
In Stock
In Stock
Get 27 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"
Connection Type: 
Sweat

This item replaces: 591208

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Features:
  • Full port shut-off ball valve
  • Dielectric isolation = no galvanic (dissimilar metal) corrosion
  • Service pump without draining system
  • Swivel flange allows optimum pump mounting position
  • All hardware included (4 bolts, 4 nuts, 2 flat gaskets)

Specs

–
Connection Size:

3/4"

Material:

Bronze

Size:

3/4"

Connection Type:

Sweat

Max Temp (F):

230°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made isolation valves with floating flanges

I prefer the Grundfoss isolation valves to the Webstone. I do not need the drain valve built onto the isolation valve. The "floating flanges" allow for any slight misalignment in the flanged connections on the manifold where the pumps are mounted.
JMM
Catskill Region, NY State
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the full-face gaskets for these valve available separately?

Asked by Usonian 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are available separately. The SKU # is 110-023RP. Here is a link to the product page: http://www.pexsupply.com/Taco-110-023RP-1-8-Red-Rubber-Flange-Gasket .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy