| Type: | 1-Speed Pump |
|---|---|
| Material: | Stainless Steel |
| Mount: | In-Line |
| Amperage: | 0.42 |
| Application: | Heating |
| Horse Power: | 1/12 |
| Voltage: | 115V |
| Connection Size: | 3/4" 1/2" |
| Connection Type: | Union |
| Max Pressure (PSI): | 145 |
| Flow Range (GPM): | 0-20.5 |
| Max Flow (GPM): | 20.5 |
| Max Head (Ft): | 9.7 |
| Head Range (ft.): | 0-9.7 |
| Hertz: | 60 |
| Phase: | 1 |
| Temperature Range (F): | 36°F - 150°F |
There is a reset button on the bottom of the timer.