Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Flex Duct
Flex Duct Braces
SMART Flow Elbow Kit (2 x Flow Elbows and 4 x 36" Duct Straps)
Brand:
H&C Flex
SKU:
630501
Rating:
(0)
Q&A:
(0)
Hover image to zoom
630501 has been discontinued
Discontinued October 1, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
This item replaces:
630500
Description
–
Features:
Each kit includes 2 Flow Elbows and 4 36" duct straps
One size fits 4" to 16" flex duct.
Eliminates flex duct kinks and restrictions
Can be used for new and retrofit applications
UL-2043 Classified
Specs
–
Product Type:
Flow Elbow
Application:
HVAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
SMART Flow Elbow Kit (2 x Flow Elbows and 4 x 36" Duct Straps)
SKU:
630501
H&C Flex
FDS1- Flexible Duct Support
SKU:
FDS1
Malco
You May Also Need
1-3/4" x 100 Yds. Silver Woven Duct Strap (UL Approved)
SKU:
710-105
DiversiTech
6" x 14" Flex Duct Saddle
SKU:
10101-THERMOPAN
Thermopan
×
Video