Apply to be a TradeMaster!
Main product image of 1/2 HP Aluminum High Temperature Submersible Sump Pump - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Aluminum High Temperature Submersible Sump Pump - 115v - 10 ft Cord

SKU:
HT450
Rating:
(0)
Q&A:
(0)
1/2 HP Aluminum High Temperature Submersible Sump Pump - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$382.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
45 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Material
Aluminum

Description

–
The Liberty Pump HT450 is 1/2 HP, high temperature, manual submersible sump pump that is designed for hot water applications such as boiler blow-down pits, condensate pits and high temperature water transfer. The Liberty Pump HT450 manual submersible sump pump can handle solids up to 3/4" and has a discharge of 1-1/2" FNPT. The manual HT450 High Temperature Sump Pump is operable by means of a pump control panel.

Features:
  • Vortex style impeller permits passage of solids without clogging
  • Made of high temp engineered thermoplastic
  • Fiberglass reinforced nylon & powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners made of non-corrosive stainless steel
  • Specs

    –
    Shutoff Head (ft.):

    25'

    Cord Length:

    10'

    Voltage:

    115V

    Type:

    Manual

    Horse Power:

    1/2

    Material:

    Aluminum

    Flow at 5 FT Head:

    45 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Shutoff Head (ft.)
    Cord Length
    Voltage
    Type
    Horse Power
    CURRENT ITEM
    Product Image of 1/2 HP Aluminum High Temperature Submersible Sump Pump - 115v - 10 ft Cord
    1/2 HP Aluminum High Temperature Submersible Sump Pump - 115v - 10 ft Cord
    SKU: HT450
    25'
    10'
    115V
    Manual
    1/2
    1/2 HP Automatic Aluminum High Temperature Submersible Sump Pump HT - 115v - 25 ft Cord
    SKU: HT453-2
    25'
    25'
    115V
    Automatic
    1/2

    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy