Apply to be a TradeMaster!
Main product image of 1/2 HP Automatic Aluminum High Temperature Submersible Sump Pump HT - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Automatic Aluminum High Temperature Submersible Sump Pump HT - 115v - 25 ft Cord

SKU:
HT453-2
Rating:
(1)
Q&A:
(0)
1/2 HP Automatic Aluminum High Temperature Submersible Sump Pump HT - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$513.75 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
49 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
25'
Product Highlight: Material
Aluminum

Description

–
The Liberty HT453-2 Pump is 1/2 HP, high temperature, automatic submersible sump pump that comes equipped with a 25-ft. power cord. This automatic sump pump model also has a wide-angle float that has a series plug to allow for manual operation. It's designed for hot water applications such as boiler blow-down pits, condensate pits and high temperature water transfer. The Liberty Pump HT453-2 automatic submersible sump pump can handle solids up to 3/4" and has a discharge of 1-1/2" FNPT.

Features:
  • Vortex style impeller permits passage of solids without clogging
  • Made of high temp engineered thermoplastic
  • Fiberglass reinforced nylon & powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners made of non-corrosive stainless steel
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    25'

    Voltage:

    115V

    Type:

    Automatic

    Horse Power:

    1/2

    Material:

    Aluminum

    Flow at 5 FT Head:

    49 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    Compare Similar Products

    Brand
    Cord Length
    Shutoff Head (ft.)
    Voltage
    Type
    Horse Power
    CURRENT ITEM
    Product Image of 1/2 HP Automatic Aluminum High Temperature Submersible Sump Pump HT - 115v - 25 ft Cord
    1/2 HP Automatic Aluminum High Temperature Submersible Sump Pump HT - 115v - 25 ft Cord
    SKU: HT453-2
    (1)
    25'
    25'
    115V
    Automatic
    1/2
    1/2 HP Aluminum High Temperature Submersible Sump Pump - 115v - 10 ft Cord
    SKU: HT450
    10'
    25'
    115V
    Manual
    1/2

    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    does its job

    its in use in a sump pit that get water up to 160 degrees and works well
    dre
    the smallest state
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy