Apply to be a TradeMaster!
Main product image of 95/5 Lead Free Solder 1 lb. Spool - (95% Tin - 5% Antimony)
Magnifying glass
Hover image to zoom

95/5 Lead Free Solder 1 lb. Spool - (95% Tin - 5% Antimony)

SKU:
SOLD95/5
Rating:
(9)
Q&A:
(1)
95/5 Lead Free Solder 1 lb. Spool - (95% Tin - 5% Antimony)
Magnifying glass
Hover image to zoom
$60.57 each
In Stock
In Stock
Get 177 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
95% Tin, 5% Antimony
Product Highlight: Volume
1 lb
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • Lead-Free Tin-Antimony Solder
  • Narrow pasty range
  • Melting temperature: 455° F
  • Tensile strength: 5500 psi
  • ASTM B-32

Specs

–
Product Type:

Wire Solder

Solder

Material:

95% Tin

5% Antimony

Application:

Plumbing

Volume:

1 lb

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Lead Free
Wire Solder
Solder
Plumbing
Yes
Wire Solder
Solder
Plumbing
Yes

You May Also Need

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I like this product

Very good
Benny
Ponce, PuertoRico
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worst Solder I've ever used for sweating copper joints

This soldier refuses to make a nice fillet and manages to flow beyond the joints leaving a puddle of solder in the fittings. When cleaning up the joint after brazing the flux turns this stuff black. If you take pride in your work you should spend the extra money and buy Sterling Solder instead. I've been able to achieve excellent results with Sterling Solder.
JP Spectra
South Lake Tahoe
9 years ago
Was this review helpful to you?

"I would buy this product again and agai

Things that are great about it
asmotrov
Silver Spring, MD
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected

Nice thick solder. Works great on copper pipe fittings.
DementedDad
Texas
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product for the price.

Quality product for the price.
adam
ny
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solder

This solder is amazing. So shiny, so smooth. It even comes on a spool for convenient dispensing. And when you've used it all up, the spool can even be used as a toy - because this solder is LEAD FREE! Amazing!
taskswap
Sandy Hook, CT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This solder is great

Great solder, especially at this price, flows well and cools quickly, I use it on domestic water applications as well as hydronic heating.
Tom HVAC contractor
Southington, CT
14 years ago
Was this review helpful to you?

Great product for my application

My application is not the normal plumbing application. I was looking for something that flowed quickly and held firmly after cooling. This mixture of solder did exactly what I wanted it to do in about two thirds of the time the 95/5 mix I was using. Saved time and gas. I am very happy with results.
Fix it Eddie
Amherst, NH
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Good product, very good price.
Dave
Pa.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this sold for copper plumbing ?

Asked by jason 14 years ago

Add your answer

* Required Field
-

Yes

Was this review helpful to you?
-

I used this solder along with a paste flux for copper plumbing with good results. It is safe for plumbing your water supply because it contains no lead.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy