Apply to be a TradeMaster!
Main product image of Bridgit Paste Soldering Flux (4 oz.)
Magnifying glass
Hover image to zoom

Bridgit Paste Soldering Flux (4 oz.)

Brand:
Harris
SKU:
BRPF4
Rating:
(2)
Q&A:
(0)
Bridgit Paste Soldering Flux (4 oz.)
Magnifying glass
Hover image to zoom
$8.61 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.

Description

–
Designed for use with lead-free solders. Works extremely well with Bridgit lead-free solder in potable water systems as equally well with other solders. Meets all requirements of the Safe Drinking Water Act. Stays active to 800F and will not burn at soldering temperature, reducing black carbon formations that can result in voids and leaks.

Typical Application: A plumbing paste flux formulated to withstand higher soldering temperatures.

Specs

–
Product Type:

Solder/Flux Combo

Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Bridgit 1/8 x 1lb Spool of Solder
SKU: BRGT61
Harris

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best flux

I've tried several brands, this is the best. Zero burning, easy soldering.
Jeff
FL
4 days ago
Was this review helpful to you?

Great procuct.

Habe been using it for minor work on 1/2 and 3/4 pipe. Easy application and consistency. What makes it a better product for me is the high temp tolerance. So far, no leaks on all the joints made.
Jimmy
Fort Worth TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy