Shop Resideo Sale
Main product image of Bridgit 1/8 x 1lb Spool of Solder
Magnifying glass
Hover image to zoom

Bridgit 1/8 x 1lb Spool of Solder

Brand:
Harris
SKU:
BRGT61
Rating:
(2)
Q&A:
(0)
Bridgit 1/8 x 1lb Spool of Solder
Magnifying glass
Hover image to zoom
$55.39 each
In Stock
In Stock
Get 43 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
0.118" Diameter
Product Highlight: Lead Free
Yes

Description

–

Note:  Warning - Cancer and Reproductive Harm - www.P65Warnings.ca.gov


Bridgit lead-free solder is widely used in plumbing applications where lead-bearing solders are prohibited. It contains nickel, making joints tremendously strong. Bridgit exhibits a wider melting range making it an excellent alloy for large diameter fittings and ill-fitted or non-concentric pipes. It fills gaps and caps off easily and effectively.


Features:

  • Nickel content makes Bridgit® one of the strongest lead-free solders
  • Fills both tight and loose, large diameter fittings and ill-fitting or non-concentric connections with ease
  • Designed to easily replace 50/50 tin-lead solders due to its flow properties
  • Joint strength far exceeds the burst pressure of copper tubing
  • Quickly flows into standard clearance connections when heated to 630oF (332oC)
  • Formulated for plumbing and other potable water system applications
  • Meets NSF/ANSI/CAN Standard 372 for drinking water system components - lead content
  • Conforms to the EU Reach & RoHS directive

Typical Applications:

  • Plumbing
  • Disclaimers

Specs

–
Product Type:

Wire Solder

Solder

Diameter (Inches):

0.118"

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Lead Free
CURRENT ITEM
Wire Solder
Solder
Plumbing
Yes

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this item again

Quality solder - only use this brand/type exclusively
Plumber
Wi
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong

Use with no.95 tinning flux. Has a very consistent controllable flow. Very strong joints
plumby guy
OH
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy