Apply to be a TradeMaster!
Main product image of 18" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

18" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102041015
Rating:
(2)
Q&A:
(0)
18" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$11.37 each
BOX UP & SAVE 5%
$129.72 box of 12
$10.81 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 20" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

18" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

18" x 20" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700003
Hart & Cooley

Product Reviews

4.5 out of 2 reviews
50% would recommend this product
4.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Item was what I wanted at a reasonable price. Will order again.
Bears
Chesapeake Beach, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House had this odd size

These filters work very nicely as 1 month filters. We bought them for temporary usage until we could find 18x20x4, 6 mos filters. They are well-made and high quality. They do a great job at MERV 8 filtering. I don't recommend them as I prefer the deeper, longer lasting filters.
HotinTN
Franklin, TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy