Apply to be a TradeMaster!
Main product image of 20" x 20" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 20" x 4" MERV 8 Multi-Pleated Panel Filter

SKU:
102700028
Rating:
(20)
Q&A:
(1)
20" x 20" x 4" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$18.72 each
BOX UP & SAVE 6%
$105.48 box of 6
$17.58 each
In Stock
In Stock
Get 64 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20" x 4"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 20" x 4" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 20" x 4"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 20 reviews
94% would recommend this product
4.75
out of 20 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

merv

After viewing Steve L's videos on Ytube I took his advice and went from the restrictive Merv 11 to these less restrictive Merv 8s.Seem to work better and the price was good and fast shipping. As always a good job by Supply House
VS

Most Liked Negative Review

Does not fit Honeywell

This filter is too small all around for the Honeywell housing
Showing 1-10 of 20 reviews

I have been using these filters for years

The filters fit perfectly in the unit and I change it every 3 months. I purchase 4 so that I keep a years supply on hand. Supply House is great to order from as they are reasonably priced and delivery is quick.
Al C
Port Charlotte Fl
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Filter

Great Produce and Great Price. We will purchase this item again.
Dean
Church Hill, Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Filter for our unit in SWFL

Living in Florida our AC runs almost 24/7 and we have found that this product is the best. We change it every 3 months and are very satisfied. Delivery has always been quick.
Al
Port Charlotte, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Right Product

This was exactly the filter I needed for my HVAC system delivered quickly with best price I could find.
HVAC NEED
Arlington Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again. Many times over.

This filter is a great 👍 product. It is offered at a great price and the folks at Supply House are exceptionally nice. I especially like the personal notes of thanks from the shipper person.
Dean & Robin
Church Hill, Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for our HVAC unit

This is the only firm that I use to purchase this filter. Reasonably priced and quick delivery. The filter is a perfect and really filters the dust out of the air.
Al C
Port Charlotte, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Easy site, reasonably priced, and fast delivery. I definitely will use them in the future.
Al
Port Charlotte, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Filter for A/C
Jimmy
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product.

I have an older house, and have to change it often. This has been a great product to help with allergies in the house.
Tamara
Dallas, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Odd size air filters are hard to find.

Exact replacement is really great, manufacturer brand.
Rob
Ossining
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I use Honeywell 20x20x4 and exact dimensions are 19-15/16x19-3/4x4-3/8. People mention that this filter will not fit my Honeywell unit. What is correct? 20" x 20" x 4" MERV 8 Multi-Pleated Panel Filter SKU: 102700028 Hart & Cooley

Asked by Irv 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Irv. The exact dimensions of this filter are 19-1/2" x 19-1/2" x 3-3/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy