Apply to be a TradeMaster!
Main product image of 14" Steel Butterfly Damper with Ring
Magnifying glass
Hover image to zoom

14" Steel Butterfly Damper with Ring

SKU:
13224
Rating:
(9)
Q&A:
(1)
14" Steel Butterfly Damper with Ring
Magnifying glass
Hover image to zoom
$83.46 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Controls air volume evenly over entire #16 diffuser
  • Removable knob operator for adjustment from closed to fully open
  • Golden Sand enamel finish

  • Note: Knob permits diffuser to be held in position while attaching face screws.

    Specs

    –
    Size:

    14"

    Diameter (Inches):

    14"

    Color:

    Golden Sand

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Diameter (Inches)
    Color
    CURRENT ITEM
    14"
    14"
    Golden Sand

    You May Also Need

    Product Reviews

    4.89 out of 9 reviews
    100% would recommend this product
    4.89
    out of 9 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    11%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    Shipped promptly and as expected.

    Thank you!
    Steve
    Minneapolis
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect

    great service, shipment & product - repaired our traditional AC vent like new…
    Kamie
    Tx
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I wood buy this product again

    The baffle fit perfectly. It was easy to install, opens and closes smoothly and was fairly tight si little draft when it was closed.
    oldyi
    Cumberland, RI
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Glad I found this company!

    Exact Fit ..perfect!!! I have purchased other item and they fit perfectly.
    James
    Oriental, NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Replacement for an old register identical!
    Marco
    Wilmington De
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality replacement part for a hard to find size

    Good fit and quality. I would buy it again if I needed another one, which I don't.
    SC DIY guy
    SC
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this damper again when needed

    damper installed very easily. It fit perfectly.
    deelee
    Thatcher, Az.
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great.

    Easy 5 minute install. Works well.
    JD
    Cleveland, Ohio
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great product

    Used to replace old and rusted damper. it fit perfectly. It took only 10 minutes to replace.
    Dee
    Thatcher, Az
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: We currently have a 6" diameter vent tube. will the 10" diameter damper fit?

    Asked by Karin 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    No, it will not.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy