Apply to be a TradeMaster!
Main product image of 8" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)
Magnifying glass
Hover image to zoom

8" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)

SKU:
22443
Rating:
(93)
Q&A:
(1)
8" x 6" (Wall Opening Size) White Sidewall/Ceiling Register (A618MS Series)
Magnifying glass
Hover image to zoom
$41.75 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • Contains screws
  • Specs

    –
    Includes:

    Screws

    Product Type:

    Supply Register

    Wall Opening (Inches):

    8" x 6"

    Overall Size:

    9-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Color:

    White

    Width (Wall Opening):

    8"

    Material:

    Aluminum

    Application:

    HVAC

    Series:

    A618MS

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    Supply Register
    8" x 6"
    9-3/4" x 7-3/4"
    6"
    8"
    Supply Register
    8" x 6"
    9-3/4" x 7-3/4"
    6"
    8"

    You May Also Need

    10" x 6" (Wall Opening Size) Sidewall/Ceiling Register, Adjustable (White)
    SKU: RG7W10-6
    Bluefin

    Product Reviews

    4.85 out of 93 reviews
    98% would recommend this product
    4.85
    out of 93 Reviews
    98% would recommend this product
    WRITE A REVIEW
    5 star
    91%
    4 star
    6%
    3 star
    0%
    2 star
    0%
    1 star
    2%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Exactly what I needed.

    I needed supply registers with adjustable vertical elements because of odd locations or close proximity to the return. Air flow goes exactly where I want it. Heating and cooling are much more efficient. Quality is very good. Easily fit existing openings. One small problem was that the screw holes were slightly off from the original and required re-drilling. Great product.
    VS

    Most Liked Negative Review

    I would not buy this product again

    While the dimensions were accurate, the material was very thin. If I had been going for cheap, this product would have received 5 stars. I was not going for cheap.
    Showing 1-10 of 93 reviews

    Great

    Its white and registers the air.
    David
    Ca.
    27 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Air device

    Good product. Thanks
    Pqs
    Washington
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Expected Excellent Quality from Hart&Cooley

    ...plus good pricing and delivery from Supply House!
    Pete W.
    Broomfield, CO
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Experience!

    Product speed of delivery and customer support were absolutely superb!
    Benita
    Fair Oaks CA
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Wall & ceiling grill nice and smooth on ages

    Great grill Will use again and really recommend
    Renato
    Quincy MA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Favorite Register

    I like these because you can change the vents as needed.
    Peg
    Atlanta
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I was looking for

    Good looking product. Quality
    Mitch
    Winston-Salem, NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A BIG Difference!

    My HVAC Contractor recommended I purchase these registers to improve the air flow of my system. He said the standard stamped metal ones that came with my house would only force the air down about halfway to the floor. However, he assured me these new registers would force the air all the way to the floor. HE WAS RIGHT! There is a major difference in airflow. My whole HVAC system worked better because of them.
    Donald R
    Knoxville, TN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Thu Wall Air Transfer Register

    I used this for reducing the amount of air being blocked by my bedroom door. The register was perfect, I will purchase again if I need to do so. Thank you!
    NumbNuts
    Birmingham Alabama
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast delivery good product

    Replaced some of my a/c grilles with H&C grilles. Good grilles but excellent service and delivery by Supply House.
    Jalex
    Southampton nj
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does this model have a screw adjustable damper? Is the adjustment made with an allen wrench?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The damper has a twist operator that a medium-small screwdriver will fit.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy