Apply to be a TradeMaster!
Main product image of 8" x 8" (Wall Opening Size) White Ceiling Diffuser (A503MS Series)
Magnifying glass
Hover image to zoom

8" x 8" (Wall Opening Size) White Ceiling Diffuser (A503MS Series)

SKU:
50711
Rating:
(38)
Q&A:
(1)
8" x 8" (Wall Opening Size) White Ceiling Diffuser (A503MS Series)
Magnifying glass
Hover image to zoom
$43.57 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Specs

–
Product Type:

Supply Diffuser

Wall Opening (Inches):

8" x 8"

Overall Size:

11" x 11"

Height (Wall Opening):

8"

Color:

White

Width (Wall Opening):

8"

Material:

Aluminum

Application:

HVAC

Type:

3-Way

Series:

A503

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Color
CURRENT ITEM
Product Image of 8" x 8" (Wall Opening Size) White Ceiling Diffuser (A503MS Series)
8" x 8" (Wall Opening Size) White Ceiling Diffuser (A503MS Series)
SKU: 50711
(38)
Supply Diffuser
8" x 8"
11" x 11"
8"
White

You May Also Need

8" x 8" (Wall Opening Size) White Ceiling Diffuser (A504MS Series)
SKU: 50716
Hart & Cooley

Product Reviews

4.71 out of 38 reviews
97% would recommend this product
4.71
out of 38 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
3%
3 star
8%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Very Satisfied

We ordered six 8x8 white aluminium ceiling diffusers for our central air system. We discovered during some interior painting that our old vents were filthy, rusted and in obvious need of replacement. There were numerous sizes to pick from, our ordering was seamless and the price was lower than the big box stores. Plus, they arrived super-fast. This is our second Supply House order; the first time being new wall heat registers, also aluminum, again replacing vents that were clearly deteriorated. The quality overall of both vents is great. This is not a glamorous project, but a necessary one. You'd be surprised what you've been breathing when you take your old vents down.
VS

Most Liked Negative Review

Arrived Damaged

Made a few attempts at ordering these ceiling diffusers. Each time they arrived damaged, with the paint scraped off in various places. Primarily this is an issue with the way they are packed, multiple diffusers loose in the box, rattling around, rubbing against each other. In addition, the units themselves have a thin plastic wrap, no cardboard or anything that would protect the finish. Supplyhouse is good about doing an exchange, except that the new diffusers are packaged the same way and also arrive damaged. Unfortunately, won't be using Supply House for an item like this again.
Showing 1-10 of 38 reviews

Great quality

Sturdy and well built highly recommend unigh this ceiling diffuser
Hamr4U
York, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

easy to size and order
t
Lancaster pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to place for these

Great service. Good product.
Javadog
Williamsburg, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work.

I've bought several. As we update each room we update everything.
Frank
Levittown, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packaging issues.

Product was what was advertised and arrived fast but first one was damaged do to being not package properly. Replacement was fast and simple.
Zski
Wayne Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again

Great product and well made. I use these for all my replacements and new work.
Alexander M.
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house any day!!!

Super fast shipping, great product
N/A
NUTLEY NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived Damaged

Made a few attempts at ordering these ceiling diffusers. Each time they arrived damaged, with the paint scraped off in various places. Primarily this is an issue with the way they are packed, multiple diffusers loose in the box, rattling around, rubbing against each other. In addition, the units themselves have a thin plastic wrap, no cardboard or anything that would protect the finish. Supplyhouse is good about doing an exchange, except that the new diffusers are packaged the same way and also arrive damaged. Unfortunately, won't be using Supply House for an item like this again.
Mike
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Few arrived with scratches

Fast service , but items arrived defective with scratches
Guy
Closter, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great quality with 4 screw holes for extra support. Also, had items next day but did not request overnight shipping.
Joe
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is 8" the size of the opening needed? How big is the overall grill?

Asked by Mark 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

check the submittal linked below: http://s3.supplyhouse.com/product_files/50711-Submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy