Apply to be a TradeMaster!
Main product image of 10" x 10" (Wall Opening Size) White Ceiling Diffuser (A504MS Series)
Magnifying glass
Hover image to zoom

10" x 10" (Wall Opening Size) White Ceiling Diffuser (A504MS Series)

SKU:
50717
Rating:
(24)
Q&A:
(0)
10" x 10" (Wall Opening Size) White Ceiling Diffuser (A504MS Series)
Magnifying glass
Hover image to zoom
$55.42 each
In Stock
In Stock
Get 10 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Specs

–
Product Type:

Supply Diffuser

Wall Opening (Inches):

10" x 10"

Overall Size:

13" x 13"

Width (Wall Opening):

10"

Color:

White

Height (Wall Opening):

10"

Material:

Aluminum

Application:

HVAC

Type:

4-Way

Series:

A504

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Width (Wall Opening)
Color
Supply Diffuser
10" x 10"
13" x 13"
10"
White
Supply Diffuser
10" x 10"
13" x 13"
10"
White

You May Also Need

12" x 12" (Wall Opening Size) White Ceiling Diffuser (A504MS Series)
SKU: 50718A
Hart & Cooley

Product Reviews

4.67 out of 24 reviews
96% would recommend this product
4.67
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
4%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Would buy again from here

We purchased a ceiling diffuser to replace the one in the bathroom. We used the model number that was on the old one and this one came up; which matched perfect. This one came with no scratches and the handle worked perfectly. We had ordered from another site and it came an 1" to short and was all scratched up.
VS

Most Liked Negative Review

Delivered damaged!

Ordered three vent covers. Two of the three were scratched and couldn't be used. Called and reported the issue. Three new covers were sent - one was scratched. Is it packaging thats terrible or is it the quality of the products?? not sure.
Showing 1-10 of 24 reviews

Performance is Top Notch

Unit flows well and is very quite. Only 3 stars because the packing and shipping is very poor. First shipment half the units order were damaged. Easy return and replacements also came half damaged. I needed to be done so touched up paint best I could and installed them but not super pleased.
Recommend but Beware
Oklahoma
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again from here

We purchased a ceiling diffuser to replace the one in the bathroom. We used the model number that was on the old one and this one came up; which matched perfect. This one came with no scratches and the handle worked perfectly. We had ordered from another site and it came an 1" to short and was all scratched up.
LB
Spring City PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect drop in replacement for vintage 10" diffuser

Old 4-way 10" diffusers in our house had corroded over the years so we replaced them with these new aluminum diffusers. They dropped right in without a problem and look GREAT.
RonD
Alexandria, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10" ceiling diffuser

Bought 4 good quality great price. One had a a scuff, wasn't a deal breaker. This size is hard to find, would've been better if they didn't have the scuff.
Vic
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and product

Way cheaper than Home Depot! Great service.
Kerry
Weston, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product. Fast shipping.

Fast shipping. Good service.
Michael
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Ceiling diffusers fit perfectly, good quality, installed easily
KrisS
Mechanicsville, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Always great experience
Mike
Middletown nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well

The fins were a little off square, but I was able to turn them to get it square.
Bob the Builder
Davidsonville,MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I would buy again! Quick delivery and excellent customer service.
Ron the Tech!
Roseland, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy