Apply to be a TradeMaster!
Main product image of 1/2" PVC Bulkhead Fitting w/ EPDM Gasket (Thread x Thread)
Magnifying glass
Hover image to zoom

1/2" PVC Bulkhead Fitting w/ EPDM Gasket (Thread x Thread)

Brand:
Hayward
SKU:
BFAS1005TES
Rating:
(1)
Q&A:
(0)
1/2" PVC Bulkhead Fitting w/ EPDM Gasket (Thread x Thread)
Magnifying glass
Hover image to zoom
$20.23 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–
1/2" PVC Bulkhead Fitting w/ EPDM Gasket (Thread x Thread)

Hayward BFAS Series bulkhead fittings have a shorter shaft length than the BFA.

Specs

–
Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Definitely not an alternative for 9105-TT

This item is definitely not an alternative for 9105-TT, ordered eight (8) BFAS1005TES and now this part doesn't fit on the bulkhead where we usually install 9105-TT. This part was twice the size from the old part and now we can't use this item at all. Was actually wanted to talk to one of the customer support guys to see on how to return these items. Wish i looked at the Submittal Sheet prior ordering them.
Chet
Port Lavaca, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy