Apply to be a TradeMaster!
Main product image of Condenser Motor (1075 RPM, 230V, 1/5 HP), 1086598
Magnifying glass
Hover image to zoom

Condenser Motor (1075 RPM, 230V, 1/5 HP), 1086598

SKU:
1086598
Rating:
(22)
Q&A:
(0)
Condenser Motor (1075 RPM, 230V, 1/5 HP), 1086598
Magnifying glass
Hover image to zoom
$344.57 each
In Stock
In Stock
Get 43 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
1086598 is an official OEM Condenser Motor (1075 RPM, 230V, 1/5 HP) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

230V

Horse Power:

1/5

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 22 reviews
100% would recommend this product
5
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

Perfect fit

Ultra fast shipping got it next day.Great service as usual.
Phil
Westlake Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again fro your country

This is a motor for my ac. I ordered it from you all, got it in 3 days ,installed it which only took 15 minutes. It is just what the doctor ordered. Everything fit perfect. If I ever need anything else I will surely order from your company. Thank you so much for your quick response on this problem.
Rover
Cambria Illinois 62915
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Nice direct replacement
code man
syracuse in
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm

Works like expected. Got this fan for my old central air unit, mainly because the fan that was in it stopped working. Also, it was the wrong fan, which is I am sure why it stopped working. This is the correct fan, a lot quieter. Shipping was very fast!
Big E
East Detroit Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great! Easy installation and comes as marketed

Works great
Liz
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect direct replacement.

Phone person (NOT a robot or AI garbage) assistance helped find direct match for obsolete part number from old parts list diagram. Ordered easily on a Saturday morning. Shipped out Monday. Arrived the next day, Tuesday. Installed in about 15 minutes. Perfect fit and a perfect direct replacement right down to the wiring harness and Molex-type connector. AC up and running. Slept in a cool house a few hours later. They are my new go-to place to look for parts.
KDM
Northwest Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price & product, fast & free shipping

Title says it all - could not be happier with my purchase and experience. Highly, highly recommended
GDub
Berrien Springs, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact OEM replacement part as decribed

I have used SupplyHouse several times now - always have what I need at a great price with great service.
Bob
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for for ICP heat pump

Didn't come with any nuts to attach to the fan and the old ones didn't fit. The motor itself is great and easy to hook up.
JB
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order this item agin.

Fit perfectly wiring was the same.
Danny2222
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy