Shop Resideo Sale
Main product image of 40/3 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/3 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD403
Rating:
(4)
Q&A:
(0)
40/3 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
MFD: 
40/3
25/7.5

MANUALS (1)

Brochure

This item replaces: CD40-3X370R, CD40-3X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/3 MFD
Product Highlight: Shape
Round

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40/3

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

30/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD305
Titan Pro

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Working well and fast shipping

Got my AC back up and running quickly and didn't break the bank. Only a few bolts and spade connectors to change it out. Pretty easy for a homeowner to tackle, just take care when dealing with capacitors as they can store energy. Don't forget to pull your disconnect as well!
JH
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House My First and Last Stop

Capacitor arrived on time.Installed it the next day. It tried its best to kick the motor on, unfortunately the motor was bad which I ordered from Supply House the next day. Have me time to clean the coils and it is working great now.I am totally satisfied.Thanks Supply House
Buddy homeowner
Destin, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy it again

Very good price quick delivery
Gary
Nelsonville Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor run capacitor

Great service quality product
James
Mississippi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy