Shop Resideo Sale
Main product image of 10 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

10 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12908
Rating:
(4)
Q&A:
(0)
10 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$3.96 each
In Stock
In Stock
Get 265 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
370V
MFD: 
10
234567.51012.51520253035404550

MANUALS (1)


This item replaces: 1171108

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Specs

–
MFD:

10

Voltage:

370V

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

2.19"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 10 MFD Oval Run Capacitor (370V)
10 MFD Oval Run Capacitor (370V)
SKU: 12908
(4)
10
370V
Oval
1-1/4"
2"
10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
10
440/370V
Oval
1.24"
2.03"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Saved me money!

My AC went out at the hotest part of summer. My part arrived quickly and at the lowest price I found anywhere. We were quickly up and running without hiring a costly repair person!
Happy Buyer
Springfield, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good
Rey
Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again great price

I would buy this product again and again great price fast shipping A+++
JJ
JONES
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Run Capacitor

Fast Delivery, direct replacement and was easy to install. Works great as a starting cap for the blower motor on my Heil furnace.
John
Pocatello, ID
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy