Apply to be a TradeMaster!
Main product image of Grrip Thread Sealant (8 oz.)
Magnifying glass
Hover image to zoom

Grrip Thread Sealant (8 oz.)

Brand:
Hercules
SKU:
15515
Rating:
(20)
Q&A:
(0)
Grrip Thread Sealant (8 oz.)
Magnifying glass
Hover image to zoom
$8.68 each
In Stock
In Stock
Get 87 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.
Product Highlight: Max Pressure (PSI)
12000 (Hydraulic) MAX PSI

Description

–
Note: Brush-in-cap

Product Features:
  • All-purpose, tough, pliable, non-petroleum based seal for joints, valves, flanges, and gaskets - puts joints into service in minutes
  • Brushable, non-separating, will not run or drip from joints
  • Sets up quickly and dries to form a very tough, yet flexible seal which will not harden, crack, crumble or shrink
  • For use on metals, including galvanized steel, black iron, aluminum, copper, brass, stainless steel; and on PVC, ABS, and CPVC plastics (for use on specific brands of CPVC pipe, verify suitability with pipe manufacturer)
  • Apply to pumps, tanks and equipment carrying steam, water, oil, gasoline, fuel oil, hydraulic fluids, natural and LP gas (vapor state), other gases (except oxygen), liquids and chemicals (see spec sheet for details)
  • Can easily be cleaned from tools and hands with isopropyl alcohol or Hercules for Hands towels
  • Performs over a temperature range of -50º to 400º F (on steel pipe), 12,000 psi (hydraulic), 2600 psi (gas)
  • Certified to ANSI/NSF Standard 61, safe for drinking water lines
  • Conforms to Mil. Spec. Mil-S-45180 D.

Specs

–
Application:

Plumbing

Volume:

8 oz.

Max Pressure (PSI):

12000 (Hydraulic)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

4.25 out of 20 reviews
80% would recommend this product
4.25
out of 20 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
65%
4 star
15%
3 star
10%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

The best sealer I've found for problematic joints..

This is what I started to use when other thread dope failed. If you can't get a leak free seal with this product, it's most likely due to defective threads or a defective plumber. This is also specified as a gasket sealer, where a 5-min "set up" period is instructed. Similarly you can let its solvent flash off for 5min (or longer) when used as a thread sealer on problematic joints to increase viscosity/density. It never does get hard and brittle like other dope and dribbles I've found months later are still tacky and somewhat rubbery. My only regret is I didn't find this stuff sooner. About the only negative is the fact this is extremely tenacious and without some care will get EVERYWHERE. Isopropyl alcohol cleans it up well (as it's a component of this product). Keep a sprayer of the highest concentration 91% drug store isopropyl on hand along with disposable wipes and the mess can be easily kept in check.
VS

Most Liked Negative Review

It does the job I guess. But man... it'll stain everything.

We used this on about 8 joints. We haven't pressurized the system yet so I'll know soon if it works. What I do know for sure is that it's messy. I read all the reviews and I just figured I'll be more careful. Easy! But nope... it still gets everywhere. It's like black tar maple syrup. lol
Showing 1-10 of 20 reviews

The best pipe dope there is...

This is the best dope I've ever used. Seals up great. **It can be messy to use if you're not careful... just take your time and wear gloves.**
Jon
Albany, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thick

Good sealant. Spreads nicely. Sticky. Bonds well with arm hair.
Not my real name
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works but can be messy.

I have been using this for a little bit now and it seems to do its job. I have not had any leaks using this stuff. my only complaint is that it is a little runny, and it can get away from you and drip on what you are working on and make a royal mess. I have found denatured alcohol cleans it up well.
Al
PA
4 years ago
Was this review helpful to you?

Great source for black iron fittings

No problems. Ordered the made in USA fittings. Two thumbs up!
Finkster
Pittsburgh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never buy

What a mess!
Johnny the lip
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good alternative to the Ole Permatex

This is very much like the old permatex. When things would leak and nothing else would work we would break out the permatex and that would do it. But we had a rule that the can had to be throne away after Avery use because this stuff gets on everything, everywhere, and everyone after it's been opened. This is good stuff I use it with oil lines, if you take care in closing the lid it dosnt get on everything but I would use gloves, and store it separately.
Justin
North Windham, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best sealer I've found for problematic joints..

This is what I started to use when other thread dope failed. If you can't get a leak free seal with this product, it's most likely due to defective threads or a defective plumber. This is also specified as a gasket sealer, where a 5-min "set up" period is instructed. Similarly you can let its solvent flash off for 5min (or longer) when used as a thread sealer on problematic joints to increase viscosity/density. It never does get hard and brittle like other dope and dribbles I've found months later are still tacky and somewhat rubbery. My only regret is I didn't find this stuff sooner. About the only negative is the fact this is extremely tenacious and without some care will get EVERYWHERE. Isopropyl alcohol cleans it up well (as it's a component of this product). Keep a sprayer of the highest concentration 91% drug store isopropyl on hand along with disposable wipes and the mess can be easily kept in check.
uhmgawa
NH
4 years ago
Was this review helpful to you?

The best sealer I've found for problematic joints..

This is what I started to use when other thread dope failed. If you can't get a leak free seal with this product, it's most likely due to defective threads or a defective plumber. This is also specified as a gasket sealer, where a 5-min "set up" period is instructed. Similarly you can let this flash off for 5min (or longer) when used as a thread sealer on problematic joints to increase viscosity/density. It never does get hard and brittle like other dope and dribbles I've found months later are still tacky and somewhat rubbery. My only regret is I didn't find this stuff sooner. About the only negative is the fact this is extremely tenacious and without some care will get EVERYWHERE. Isopropyl alcohol cleans it up well (as it's a component of this product). Keep a sprayer of the highest concentration 91% drug store isopropyl on hand along with disposable wipes.
Uhmgawa
New Hampshire
4 years ago
Was this review helpful to you?

It does the job I guess. But man... it'll stain everything.

We used this on about 8 joints. We haven't pressurized the system yet so I'll know soon if it works. What I do know for sure is that it's messy. I read all the reviews and I just figured I'll be more careful. Easy! But nope... it still gets everywhere. It's like black tar maple syrup. lol
JA
San Antonio, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Does get a little messy but comes off with rubbing alcohol easily as long as you get to it kinda quick. Black looks good on schedule 80 in some cases I still needed T-tape
Phillip
Or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy