Shop Resideo Sale
Main product image of Megaloc Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom

Megaloc Thread Sealant (4 oz.)

Brand:
Hercules
SKU:
15804
Rating:
(20)
Q&A:
(0)
Megaloc Thread Sealant (4 oz.)
Magnifying glass
Hover image to zoom
$5.55 each
In Stock
In Stock
Get 70 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.
Product Highlight: Max Pressure (PSI)
12000 (Hydraulic) MAX PSI

Description

–
Product Features:
  • Grit-free and does not contain PTFE
  • Never hardens, cracks or becomes brittle; no odor
  • For use on both plastic and metal pipe and fittings.
  • For use on all metals, including galvanized steel, black iron, aluminum, copper, brass, stainless steel, and on PVC, ABS, and CPVC plastics (for use on specific brands of CPVC pipe, verify suitability with pipe manufacturer).
  • Leak-proof hydraulic resistance to 12,000 psi.
  • Withstands gas pressure to 2,600 psi.
  • Performs over a temperature range of -50ºto 400ºF (on steel pipe).
  • MEGALOC is non-toxic, non-hazardous, and non-flammable
  • Wipes clean from hands and tools and washes out of cloths
  • Not recommended for lines carrying concentrated acids, alkalis, ketones and oxygen.
  • Certified to ANSI/NSF Standard 61; safe for drinking water lines. UPC listed. Meets CSA requirements 4-90 for gas. Meets Fed. Spec. TT-S-1732. Blue.

Specs

–
Application:

Plumbing

Volume:

4 oz.

Max Pressure (PSI):

12000 (Hydraulic)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.75 out of 20 reviews
94% would recommend this product
4.75
out of 20 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Pipe thread leaks will be gone forever

I live in upstate NY. The winters can get very cold. I am an owner/builder that has installed high efficiency hydronic heating systems in several houses, and these systems require a lot of pipe thread connections. But they are the key to comfortable winter living here. The wide variety of places where plumbing components are manufactured has led to difficulty in getting leak tight pipe thread connections. Once I discovered Megalock and Blue Monster PTFE tape, and I use them together, I never see a leak in any plumbing connection. This takes a little more time, but it is well worth it when you don't need to take fittings back apart. An additional benefit is that when you want to take the connection apart, it is easy to disassemble. I also leak check all my work with compressed air before I fill the system with water. I often find that leaks appear later (from thermal cycling) when I use other thread sealants. But I've never seen this with Megalock and blue monster.
VS

Most Liked Negative Review

not sure

I shake it and I stir it before use but I do not get consistency. It does not go on well on the thread like my Rigid brain pipe dope. I just dont know why.
Showing 1-10 of 20 reviews

Easy Cleanup

100% Washable And Doesn't Stain
Sam
Lima, OH
4 months ago
Was this review helpful to you?

Good product easy to use

Used on gas piping, no leaks and easy to apply
pdill
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again

Great product, definitely on the thicker side
Scott
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This product is easier to use than teflon tape and works better too.
Bill
Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always buy this product

I have used this for many years. I have been a licensed Master Plumber for over 35 years. I'm a Plumbing Inspector HHS, with Sub Code Official licence.
Pat
Northern NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Quick shipping and great customers support
Mike
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use, easy cleanup

This sealant works easily into the threads and wipes right off when you get it on other surfaces. It is my favorite and I've tried many.
Hess Mechanical
Hershey, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not sure

I shake it and I stir it before use but I do not get consistency. It does not go on well on the thread like my Rigid brain pipe dope. I just dont know why.
johnny
CA
4 years ago
Was this review helpful to you?

Good product to use

I wish it be better packed by supply house and better delivery by ups It always came in reaped package with dents in containers
Rom
Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

IMO the Megaloc pipe dope is a quality thread sealer
Pat
Northern NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy