Apply to be a TradeMaster!
Main product image of Plastic Seal - 10.3 oz.
Magnifying glass
Hover image to zoom

Plastic Seal - 10.3 oz.

Brand:
Hercules
SKU:
25215
Rating:
(9)
Q&A:
(0)
Plastic Seal - 10.3 oz.
Magnifying glass
Hover image to zoom
25215 has been discontinued
Discontinued March 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Volume
10.3 oz.

Description

–
Product Overview:

This multi-purpose repair product is waterproof, goes on like caulk and cures like rubber. Specifically formulated as an excellent lead substitute that effectively seals soil pipe joints - easily, quickly, and inexpensively. Also adheres to all metals, plastic, vitreous china, porcelain, and tile for multiple caulking and repair purposes. Will not shrink or crack when cured. Ideal for joining dissimilar materials. Withstands temperatures from -40º to 180º F. Does not contain any volatile organic compounds (0% VOC) or toluene diisocyanate (TDI).

Specs

–
Type:

Plastic Sealant

Volume:

10.3 oz.

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

4" x 2" No Hub Cast Iron Wye
SKU: 00217
Charlotte

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

As advertised

Good price, much lower than brass, and lighter. Perfect for low pressure, plastic pipe cold water systems.
JAS
Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic Seal caulk from Supply House

2nd time purchase. Thank you!
_
-
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic Seal caulk from Supply House

Yes.. Plastic Seal caulking fit my need to seal overhead seams on my Carport. It filled the gaps , forming a tight seal.
null
virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again.

Product was everything expected. Always worry about ordering glues and sealers, etc online. The tube was fresh material and worked for my application. Delivery was also exceptionally speedy.
JohnA
Amawalk, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic seal

Solved my issue with basement drain leaking around the floor drain . Also used a fernco donut that didn't quite seal but I wrapped it with silicone tape purchased from box store.
Sparky the plumber
Wilmington, DE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing Stuff

Plastic seal is some seriously sticky and resilient stuff. I use it on duct starter collars and just as an adhesive for some things. Doesn't cure very fast though.
Mike
Hopatcong
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Used it in an old house to seal and connect a PVC offset closet flange to an in-situ 4" cast iron pipe for the toilet. . Worked like a charm. I also used it as bedding- anchors in the hole in the concrrete (for the flange hold down screws) which worked good too. A very good product.
tony
denver
8 years ago
Was this review helpful to you?

great product

got excatly what I ordered. surprised at the quick delivery!
chuckzin
brunswick ,ohio
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Plastic Sealant work great.

This product should be availiable at [...]. It took me a while to find it.
none
Springfield, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?