Apply to be a TradeMaster!
Main product image of Cryo-tekTM AG Anti-Freeze / Glycol (5 Gallon)
Magnifying glass
Hover image to zoom

Cryo-tekTM AG Anti-Freeze / Glycol (5 Gallon)

Brand:
Hercules
SKU:
35285
Rating:
(9)
Q&A:
(0)
Cryo-tekTM AG Anti-Freeze / Glycol (5 Gallon)
Magnifying glass
Hover image to zoom
$251.50 each
In Stock
In Stock
Get 48 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
Cryo-tekTM AG Anti-Freeze Overview:
  • Concentrated "arctic grade" anti-freeze solution of virgin propylene glycol with triple protection inhibitor package can be mixed with water to desired protection level.
  • Not for use in boilers with aluminum heat exchangers
  • Color: Blue.

Specs

–
Application:

Anti-Freeze

Volume (Fluid):

640 fl. oz.

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" CxCxC Tee
SKU: 32818
Elkhart

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great product

I travel frequently it is good to know that I do not have to worry about my system freezing should the power or unit fail while I am gone.
Cruzan
NJ coast
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Used as Antifreeze for outdoor wood boiler.
Dr E
Montrose, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love that you carry this in 5 gallon pails

Easy shipping in cardboard box. 80% PG blue mix
Mr. Freeze
Hartford CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price, superb customer service

Shipped item quickly; arrived when needed. Price was actually a couple dollars less than local supplier and I didn't have to "mask up" to go pick it up! Will definitely order from this supplier again!
Bob the Plumber
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Non informational value

It's a pretty color blue. Nicer looking than the red stuff. Sorry cant give much of a review as this is the first use. I believe its manufactured along side DOW aircraft deicing fluid so it should be good stuff with a nice corrosion inhibitor.
Zack knows HVAC
Maryland
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted:pure glycol

Had to research a bit, but the AG grade is able to be doluted down to the 30% solution I want in my hydronic loop.
David
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific product, price and shipping time.

I paid so much less than from my big box store AND it got delivered to my home. Couldn't be happier!
Geothermal guy
Minneapolis, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Chicago winters

Use in rooftop chiller system
Kevin
CHICAGO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have north of 38N lat and prone to power failures.

My baseboard heat system holds about 13 gallons of fluid. Five gallons of Cryo-tekTM AG protects against freeze to -10°F, pipe protection from burst to -60°F and will continue to flow down to -30°F. It is installed by pumping into system with proper valves closed and a drain open to allow fluid replacement after system is flushed. This should be done every 5 to 8 years depending on tested PH of system fluid. Frozen pipes are very difficult to locate and thaw; burst pipes can be devastating,,, protect your system! PLUS, Propylene glycol is non-toxic and environmentally friendly.
Jack-of-all Birt
Binghamton, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy