Apply to be a TradeMaster!
Main product image of Clear Cutting Oil - 1 qt.
Magnifying glass
Hover image to zoom
Clear Cutting Oil - 1 qt.
Magnifying glass
Hover image to zoom
$20.65 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Sulphur Base

Description

–
Hercules Cutting Oils contain activated sulfur to provide anti-weld properties, reduce friction and prevent excessive heat generation, thus minimizing material expansion resulting in ill-fitting joints. The high film strength of Hercules Cutting Oils maintains a continuous contact of the lubricant with the work assuring quick, accurate and high quality cuts with minimal tool wear. Lubricants contain no nitrosamine forming compounds or chlorinated oils.

Clear Cutting Oil is a blend of high quality mineral oils with sulfur base. Used for cutting clean, unbroken threads during manual or low rpm threading machine operations on small sizes of steel and brass pipe. Also applicable for hacksawing and light drilling. Will not stain copper or brass materials.

Specs

–
Product Type:

Oil

Volume (Fluid):

32 fl. oz.

Material:

Sulphur Base

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster Drain Banger Drain Cleaner (1 lb.)
SKU: 76055
Blue Monster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Get stuff!

Cuts smoother! And no smoke!
Big bubba
Oxford
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy