Apply to be a TradeMaster!
Main product image of 300 Degree Plumbers Grease - 2 oz.
Magnifying glass
Hover image to zoom

300 Degree Plumbers Grease - 2 oz.

Brand:
Hercules
SKU:
40601
Rating:
(5)
Q&A:
(0)
300 Degree Plumbers Grease - 2 oz.
Magnifying glass
Hover image to zoom
$4.96 each
In Stock
In Stock
Get 108 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 oz.

Description

–
For use on steam and hot/cold water systems.Withstands -20°F to +300°F. Non-hazardous and non-toxic.Waterproof; will not dissolve into stream, resists wash out even in severe water flow or water wash situations. Safe for use with potable water.

Hercules unique formula petroleum based grease lubricates and prevents corrosion on valve stems, faucets, ballcock linkage, and other places where a water resistant grease is needed. Smoothes and eases hard turning faucets. Use on sump and sewage ejector pump linkage to prevent corrosion and sticking. Assures free movement and extended life. Will not melt like ordinary greases.

Specs

–
Product Type:

Grease

Application:

Lube

Volume:

2 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

NOT FOR RUBBER OR PLASTIC!?

Got sick of running low on plumbers grease. Bought a few jars of this along with a few other types. Been using them for a while now w/o reading the directions because why would I need to read directions on "plumbers grease". I was pre-lubing some o-rings on a new radiant manifold and I read on the jar "not intended for use on o-rings, or other plastic or rubber parts". How can you call something "Plumber's Grease" and you can't use it on o-rings. You can use it on "stems, faucets, & ballcocks", just make sure none of those have any plastic or rubber parts in them.
Rick
N. CA.
1 years ago
Was this review helpful to you?

Would buy products again.

Customer service was very helpful, courteous and knowledgeable; I ordered what I needed and received the package on time....Excellent way to do business..thks much
Geo
Broadview hts. Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must when installing valve cartridges

Makes installation and removal much easier. Also used on bathtub drain stop plungers for smooth operation.
Mark
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping! Product worked great.

Very Satisfied
TO
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I use this product to repairing plumbing fixtures from faucets to reduced zone valves to Fire hydrants. The door seals on my car get a coat every fall to avoid freezing closed due to the Minnesota winters. I am a work leader for 10 maintenance technicians,, all REQUIRE me to purchase this lubricant for many varied repairs from door locks to rubber gromet installation to water proofing bolts on air handlers. Small jar fits nicely in my tool bag and still stands up to the abuse from my tools, getting knocked around, being moved from one work site to the next. Great all around water resistant lubricant!
Utility Shop Chief Paul
Minneapolis, MN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy