Apply to be a TradeMaster!
Main product image of Waterproof Grease (0.5 oz.)
Magnifying glass
Hover image to zoom

Waterproof Grease (0.5 oz.)

Brand:
Danco
SKU:
80360-DANCO
Rating:
(0)
Q&A:
(0)
Waterproof Grease (0.5 oz.)
Magnifying glass
Hover image to zoom
$2.57 each
In Stock
In Stock
Get 25 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
0.5 oz.

Description

–
The Danco Waterproof Grease is designed for use as a lubricant for faucets and valve stems. This grease also works good as an installation aid, for inserting parts that will be making a seal and will not be moving again. It is NSF 61 approved and meets or exceeds the requirements of FDA regulation 21. This grease works well in temperatures between -40° to 400° F. Faucet grease can be formulated for many plumbing applications, but this waterproof grease is a perfect lubricant on your faucet or valve stems.

Features:
  • Designed for use as a lubricant on faucets and valve stems
  • Used as an installation aid for inserting parts that will be making a seal
  • No chemical contamination to drinking water
  • Retains its consistency in temperatures from -40° to 400° F
  • Waterproof and NSF 61 approved
  • Container size: 0.5 oz.

Specs

–
Product Type:

Grease

Application:

Lube

Volume:

0.5 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Silicone Grease (3 oz.)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy