Apply to be a TradeMaster!
Main product image of 6" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")
Magnifying glass
Hover image to zoom

6" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")

SKU:
1839074
Rating:
(4)
Q&A:
(0)
6" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")
Magnifying glass
Hover image to zoom
$28.32 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Like its 3" brother, the 6" Shaft Magnetic Nut Driver will help you get the job done quickly so you can conquer your next task. From a magnetic tip to securely hold the fastener in place to a deep shaft designed to accommodate long bolts. We’ve also added twists you’ll like such as a slip-resistant grip, wrench flats for more torque and a color-coded insert for easy size identification. We even gave it an extra-durable design – to outlast the elements. Simply put, it’s ready to conquer when you are. Sold individually, or choose our full 7-piece set or our handy 2-piece set.

Features:
  • For sizes - 1/4", 5/16"
  • Secure Hold: A magnetic tip on both ends keeps fasteners firmly in place.
  • Quick Identification: A color-coded insert on the bands and bottom makes size identification simple.
  • More Torque: A slip resistant grip allows for maximum leverage.
  • Big Bolt Capable: A hollowed shaft allows for use on long bolts.
  • Rugged & Durable: Designed to last with a durable chrome-vanadium steel construction.

Specs

–
Product Type:

Nut Driver

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

2.75 out of 4 reviews
33% would recommend this product
2.75
out of 4 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Terrible design

I am an HVAC tech who uses nut drivers often throughout the day, the socket face is tapered, so unless you are perfectly aligned and the screw you are trying to turn is perfectly milled, they will not grip enough to turn the screw or bolt. I also dropped the 5/16 from about 3 feet and the plastic end of it shattered. I've found better quality tools at flea markets for a lot less money. I do not recommend these nut drivers. Anything from a box store is better than these
MrHeat
Traverse city, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They only work under perfect conditions

I do HVACR service, I use nut drivers this size every day. I thought I'd give these a try. The hex opening is tapered and just spins on many of the screws used today because the screw heads have a very slight taper to the sides so you can get on them from a bit of an angle. I dropped one of them from less than 3 feet and the hard plastic portion of the handle shattered. I can not recommend these. After the second day of use, I switched back to the set I was using previously. The are pretty worn from years of use, but they are better than these will ever be.
Cliff
Kalkaska MI.
5 years ago
Was this review helpful to you?

good

good
bo
houston tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great product at a great price
Ds
Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy